Cole-Parmer Vacuum Desiccator with Polycarbonate Cover and Base, 12"/300 mm dia

Representative image only.

Cole-Parmer Vacuum Desiccator with Polycarbonate Cover and Base, 12"/300 mm dia

Cole-Parmer | Item: 0652539

Holds vacuum up to 29” Hg for 24 hours

₹73,200.00INR / Each

₹73,200.00INR / Each

Buy It Together

Current Item

Cole-Parmer Vacuum Desiccator with Polycarbonate Cover and Base, 12"/300 mm dia
Cole-Parmer Vacuum Desiccator with Polycarbonate Cover and Base, 12"/300 mm dia
0652539

₹73,200.00INR / Each
+
Cole-Parmer Desiccator, PP/PC/Neoprene, 8" dia
0652524

₹29,700.00INR / Each
+ +
Drierite 12005 Nonindicating Desiccant,  6 Mesh; 5 lb Jar, 4/CS
0893413

₹54,500.00INR / Case of 4
+
Cole-Parmer Glass Dome Desiccator, 6" (15 cm) dia
0652541

₹30,800.00INR / Each
+ =
Total Price 423300.00 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Perforated PP desiccator plate, silicon O-ring, stopcock, and three-way plug.

Key Features

  • Knurled knob provides easy handling of dome
  • Autoclavable
  • 1 year warranty

More About this Item

These vacuum desiccators can hold a vacuum up to 29” (740 mm) Hg for 24 hours without any greasing. The top dome with molded-in knurled knob is constructed of rigid, transparent polycarbonate (PC), providing you a clear view of your sample.

The lower half is made of transparent PC for increased visibility and includes a perforated polypropylene (PP) desiccator plate. An internal groove on the flange holds the silicon rubber O-ring that provides leakproof vacuum capability.

A PP stopcock accepts ¼” (6.4 mm) ID vacuum tubing and features a self-lubricating PTFE plug. The three-way plug allows you to create, hold, and release the vacuum. Autoclavable at 120°C for 15 minutes.

1 Year Warranty
Specifications
  • Plate Size (mm)295
  • Exterior Height (InchShort)16
  • Exterior Height (cm)40.5
  • Diameter (InchShort)11.6
  • Diameter (cm)29.5
  • Clearance Above Plate (mm)255
  • Flange Outside Diameter (OD) (in)13.4
  • Flange Outside Diameter (OD) (cm)34
  • MaterialPolycarbonate
  • ColorClear
  • DescriptionVacuum Desiccator with Polycarbonate Cover and Base, 12" dia
  • Warranty1 Year
Reviews
Q&A