Thermo Scientific Nalgene 5315-0150 Autoclavable plastic desiccator; 150mm plate size

Representative image only.

Thermo Scientific Nalgene 5315-0150 Autoclavable plastic desiccator; 150mm plate size

Thermo Scientific | Mfr: 5315-0150| Item: 0652500

Transparent, lightweight, and unbreakable

₹39,100.00INR / Each

₹39,100.00INR / Each

Buy It Together

Current Item

Thermo Scientific Nalgene 5315-0150 Autoclavable plastic desiccator; 150mm plate size
Thermo Scientific Nalgene 5315-0150 Autoclavable plastic desiccator; 150mm plate size
0652500

₹39,100.00INR / Each
+ +
DuPont MOLYKOTE® High Vacuum Grease, 5.3 oz
7975130

₹13,400.00INR / Each
=
Total Price 86300.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 1 year warranty

More About this Item

Cover is transparent, unbreakable polycarbonate, with exclusive recessed rim-design; body is durable polypropylene, which is impervious to all solid desiccants. Includes a 140-mm aluminum desiccator plate.

1 Year Warranty
Specifications
  • Plate Size (mm)150
  • Exterior Width (in)7
  • Exterior Height (InchShort)5.875
  • Exterior Depth (in)5.5
  • Exterior Width (cm)17.8
  • Exterior Height (cm)14.9
  • Exterior Depth (cm)14
  • Diameter (InchShort)7.125
  • Diameter (cm)18.1
  • Clearance Above Plate (mm)87
  • MaterialPolycarbonate cover, Polypropylene body
  • DescriptionAutoclavable plastic desiccator; 150mm plate size
  • Warranty1 Year
Reviews
Q&A