Cole-Parmer UC 350 Ultrasonic Cleaner, Heater/Mechanical Timer; 0.5 gal, 230V

Representative image only.

Cole-Parmer UC 350 Ultrasonic Cleaner, Heater/Mechanical Timer; 0.5 gal, 230V

Cole-Parmer | Item: 0889531

High-frequency 40 kHz sound waves provide greater cleaning power and increased reliability

₹180,000.00INR / Each

for an additional
₹37,400.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹180,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer UC 350 Ultrasonic Cleaner, Heater/Mechanical Timer; 0.5 gal, 230V
Cole-Parmer UC 350 Ultrasonic Cleaner, Heater/Mechanical Timer; 0.5 gal, 230V
0889531

₹180,000.00INR / Each
+ + + + +
InnoCal NIST-Traceable Calibration; Ultrasonic Cleaner
1705005

₹37,400.00INR / Each
=
Total Price 323200.00 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Includes

one polypropylene lid (stainless steel lid on 5 ½-gallon models), integral handles, nonskid feet, and a 71⁄2-ft (2.1-m) power cord (115 VAC models include plug; 230 VAC models do not include plug).

Key Features

  • Sweep frequency provides uniform cleaning by creating overlapping sound waves
  • Can also be used for cell separation, sample preparation and degassing of liquids
  • 3 year warranty

More About this Item

These cleaners transform low-frequency AC current into 40 kHz high-frequency sound waves via a piezoelectric transducer. The transducer creates sinusoidal waves, which in turn cause cavitation—the formation and violent collapse of minute vacuum bubbles in the solution. These implosions thoroughly scrub every surface with which the solution makes contact, yet are not harsh on delicate items. Cleaners also feature “sweep” frequency that provides uniform cleaning throughout the tank by creating overlapping ultrasonic waves and eliminating inconsistent cleaning due to areas of intense ultrasonic activity.

The leakproof housing features super-sealing double O-rings and recessed ventilation. The 304 stainless steel (SS) tank is surrounded by a durable, impact-resistant polypropylene housing. Sealed membrane control panel is impervious to splashes and spills.

Ultrasonic Cleaners with Mechanical Timer and Heater
Our most economical and easy-to-operate cleaners—set the time with just one quick twist of the dial. Analog mechanical timer enables controlled cleaning cycles up to 60 minutes and can run continuously. Maximum heater temperature is 156°F (69°C). Built-in temperature sensor prevents overheating, automatically shuts down heating and ultrasonics when solution temperature exceeds 158°F (70°C).

3 Year WarrantyConformite EuropeenneCanadian Standards AssociationUL Listed.
Specifications
  • Capacity (Gal)0.5
  • Capacity (Liters)2
  • Tank Length (in)6
  • Tank Width (in)5 1/2
  • Tank Height (in)4
  • Tank Length (cm)15.2
  • Tank Width (cm)14
  • Tank Height (cm)10.2
  • Power (VAC)230
  • Power (Hz)50/60
  • Power (amps)0.6
  • Frequency Output (KHz)40
  • DescriptionUltrasonic Cleaner, Heater/Mechanical Timer; 0.5 gal, 230V
  • Warranty3 Years
Reviews
Q&A