Cole-Parmer Testing Sieve, 8" SS Frame/SS Wire, Full Height, No. 14

Representative image only.

Cole-Parmer Testing Sieve, 8" SS Frame/SS Wire, Full Height, No. 14

Cole-Parmer | Item: 5998403

Don't second guess accuracy

₹23,300.00INR / Each

for an additional
₹37,400.00INR / Each
for an additional
₹37,100.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹23,300.00INR / Each

Buy It Together

Current Item

Cole-Parmer Testing Sieve, 8" SS Frame/SS Wire, Full Height, No. 14
Cole-Parmer Testing Sieve, 8" SS Frame/SS Wire, Full Height, No. 14
5998403

₹23,300.00INR / Each
+
InnoCal NIST-Traceable Calibration; Sieve
1705050

₹37,400.00INR / Each
+
W.S. Tyler Ro-Tap Shaker for 8" Diameter Sieves, 110 VAC, 60 Hz
5998660

₹1,022,000.00INR / Each
+ + + + + =
Total Price 1708100.00 ADD 8 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Come with test sieve certificate of compliance
  • Serialized
  • 1 year warranty

More About this Item

These stainless steel (SS) testing sieves are serialized and come with a test sieve certificate of compliance. Equivalent to ASTM E11-09 compliance sieve.

ISO9001 Certified Supplier1 Year Warranty
Specifications
  • MaterialStainless Steel
  • U.S. Standard Screen Size (No.)14
  • Tyler Standard Screen Size (mesh)12
  • Sieve Opening (mm)1.41
  • Outside Diameter (in)8
  • Height (InchShort)2
  • DescriptionTesting Sieve, 8" SS Frame/SS Wire, full height, No. 14
  • Warranty1 Year
Reviews
Q&A