Cole-Parmer Polypropylene Filter Holder for 25 mm Membranes; 10/Pk

Representative image only.

Cole-Parmer Polypropylene Filter Holder for 25 mm Membranes; 10/Pk

Cole-Parmer | Item: 0662362

Reusable filter holders with no tear design save time and money

₹9,800.00INR / Pkg of 10

₹9,800.00INR / Pkg of 10

Buy It Together

Current Item

Cole-Parmer Polypropylene Filter Holder for 25 mm Membranes; 10/Pk
Cole-Parmer Polypropylene Filter Holder for 25 mm Membranes; 10/Pk
0662362

₹9,800.00INR / Pkg of 10
+ +
Polycarbonate Filter Holder, 13 mm, 12/pk
2955040

₹48,000.00INR / Pkg of 12
=
Total Price 69200.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Constructed of durable polypropylene for enhanced pressure and temperature applications
  • Efficiently assemble holders without membrane tears
  • Ideal for ultra-cleaning and sterilizing liquids under pressure, or for aseptic sampling of liquids and gases
  • Autoclavable
  • Designed with a female luer slip on the inlet and a male luer-slip on the outlet
  • 1 year warranty

More About this Item

These polypropylene (PP) filter holders assemble quickly and efficiently with a specially designed inlet cap and exterior lock. This allows for ease of use without damaging or tearing membranes.

Suitable for use with liquids and gases these holders feature a maximum operating temperature (liquids) of 176°F (80°C). The 25-mm holder has a maximum operating pressure of 42 psi (2.9 bar) and 71 psi (4.8 bar) for the 47-mm holder. Both are autoclavable.

1 Year Warranty
Specifications
  • Filter Diameter (mm)25
  • Body MaterialPolypropylene
  • O-RingSilicone
  • Filtration Area (cm²)3.5
  • Inlet ConnectionFemale luer slip
  • Outlet ConnectionsMale luer slip
  • Overall Diameter (mm)30
  • Overall Diameter (in)1.18
  • Overall Length (mm)30
  • Overall Length (in)1.18
  • DescriptionPolypropylene Filter Holder for 25 mm Membranes; 10/Pk
  • Warranty1 year
Reviews
Q&A