Cole-Parmer Digital Refractometer, 0; 60% v/v, Ethanol, 0; 60%w/w, Ethanol

Representative image only.

Cole-Parmer Digital Refractometer, 0; 60% v/v, Ethanol, 0; 60%w/w, Ethanol

Cole-Parmer | Item: 8115052

Never wait for readings again

₹89,100.00INR / Each

for an additional
₹28,000.00INR / Each
for an additional
₹29,700.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹89,100.00INR / Each

Buy It Together

Current Item

Cole-Parmer Digital Refractometer, 0; 60% v/v, Ethanol, 0; 60%w/w, Ethanol
Cole-Parmer Digital Refractometer, 0; 60% v/v, Ethanol, 0; 60%w/w, Ethanol
8115052

₹89,100.00INR / Each
+ + + +
InnoCal NIST-Traceable Calibration; Refractometer
1710500

₹28,000.00INR / Each
+ + +
Reichert 137530LO Handheld Brix Refractometer; 0 to 30%
8100750

₹81,100.00INR / Each
+
Cole-Parmer RSA-BR32      Refractometer 0 - 32%, Brix
8115025

₹18,500.00INR / Each
+
Cole-Parmer RSA-BS2 Refractometer 0 - 28%,  Salinity
8115043

₹18,500.00INR / Each
=
Total Price 899900.00 ADD 10 ITEMS TO CART
Product Description

Includes

Soft and clean cloth, hard carrying case, and two AAA batteries.

Key Features

  • Rugged design is IP65 rated
  • Easy calibration for precise results at all times
  • No more worrying about temperature fluctuations with built-in ATC
  • 1 year warranty

More About this Item

These digital refractometers feature an LCD, eliminating reading errors with common handheld refractometers. All models feature built-in automatic temperature compensation (ATC) which removes temperature fluctuations allowing the user to concentrate on the measurements. The compensation range is 41 to 104°F (5 to 40°C).
Many range options are available for measurements within any application. All models also feature a zero% adjust with distilled water, allowing for immediate and easy calibration for precise measurements at all times. The battery life for these units is ≥5000 readings.

1 Year WarrantyConformite Europeenne
Specifications
  • Max Temperature (° F)104
  • Min Temperature (° F)32
  • Max Temperature (° C)40
  • Min Temperature (° C)0
  • Resolution0.1 (ethyl alchohol)
  • Accuracy±0.3 (ethyl alchohol)
  • Temperature Accuracy±1°F (±0.5°C)
  • Response Time (Sec)3
  • Max Temperature Compensation (° F)104
  • Min Temperature Compensation (° F)41
  • Max Temperature Compensation (° C)40
  • Min Temperature Compensation (° C)5
  • Sample Volume (mL)0.3
  • Display TypeLCD
  • Battery Type2 AAA (included)
  • Length (in)5 45/64
  • Height (in)1 1/2
  • Width (in)2 19/32
  • Length (cm)14.5
  • Height (cm)3.8
  • Width (cm)6.7
  • DescriptionDigital Refractometer, 0 - 60% v/v Ethanol, 0 - 60%w/w Ethanol
  • Warranty1 year
Reviews
Q&A