Cole-Parmer Covered Container, 304 SS, 3 qt

Representative image only.

Cole-Parmer Covered Container, 304 SS, 3 qt

Cole-Parmer | Item: 0725300

No more contamination of samples

₹30,100.00INR / Each

₹30,100.00INR / Each

Buy It Together

Current Item

Cole-Parmer Covered Container, 304 SS, 3 qt
Cole-Parmer Covered Container, 304 SS, 3 qt
0725300

₹30,100.00INR / Each
+
Shallow Form Stainless Steel and Glass Dewar Flask, 0.17 L
0377425

₹72,700.00INR / Each
+
Cole-Parmer SamplePrep 7151 Crucible Rack and Tong Set
0457647

₹39,800.00INR / Set of 1
+ +
Cole-Parmer Stainless Steel Lab Beaker, 1.9 L (2 Qt)
0720620

₹8,700.00INR / Each
+
Cole-Parmer Optional cover for beaker 07206-10
0720710

₹6,600.00INR / Each
+
Cole-Parmer Stainless Steel Pouring Beaker, 2 qt
0720820

₹23,800.00INR / Each
+ +
Cole-Parmer Utility Tank, 304 SS, 1-1/4 gallon
0723505

₹15,100.00INR / Each
+ =
Total Price 234100.00 ADD 10 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Keep dirt and other contaminants out with included lid
  • Beaker features a 3 qt (2.84 L) capacity with 5-7/8" diameter and 6-3/4" height
  • 2 year warranty

More About this Item

Highly non-corrosive 304 stainless steel (SS) can be safely heated up to 650°F (182°C). Smooth finish provides for easy cleaning.

NSF international certifiedTwo year warranty
Specifications
  • Capacity (L)3
  • Capacity (Qt)3
  • MaterialStainless Steel
  • Cap MaterialStainless Steel
  • Overall Height (in)6 3/4
  • Overall Height (cm)17.1
  • Outside Diameter (OD) (in)5 7/8
  • Outside Diameter (OD) (cm)14.9
  • DescriptionCovered Container, 304 SS, 3 qt
Reviews
Q&A