Cole-Parmer Stainless Steel Pouring Beaker, 2 qt

Representative image only.

Cole-Parmer Stainless Steel Pouring Beaker, 2 qt

Cole-Parmer | Item: 0720820

No more struggling to pour

₹23,800.00INR / Each

₹23,800.00INR / Each

Buy It Together

Current Item

Cole-Parmer Stainless Steel Pouring Beaker, 2 qt
Cole-Parmer Stainless Steel Pouring Beaker, 2 qt
0720820

₹23,800.00INR / Each
+
Cole-Parmer Utility Tank, 304 SS, 1-1/4 gallon
0723505

₹15,100.00INR / Each
+
Cole-Parmer Optional cover for beaker 07206-10
0720710

₹6,600.00INR / Each
+ +
Cole-Parmer Covered Container, 304 SS, 1/2 qt
0725000

₹21,500.00INR / Each
+ + =
Total Price 116500.00 ADD 7 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Attached handle lets you grip beaker easily
  • Beaker features a 2 qt (2 L) capacity
  • 2 year warranty

More About this Item

Beakers are constructed of medium gauge, 304 Stainless steel, ideal for food and beverage applications.

NSF international certifiedTwo year warranty
Specifications
  • Capacity (mL)2000
  • Capacity (L)2
  • Capacity (oz)64
  • MaterialStainless Steel
  • Withstands Low Temperature (° F)-450
  • AutoclavableYes
  • Withstands High Temperature (DegreeF)800
  • Outside Diameter (OD) (in)5 1/16
  • Outside Diameter (OD) (cm)12.9
  • Overall Height (in)6 5/8
  • Overall Height (cm)16.8
  • DescriptionCole-Parmer Stainless Steel Pouring Beaker, 2 qt
Reviews
Q&A