Cole-Parmer Utility Tank, 304 SS, 1-1/4 gallon

Representative image only.

Cole-Parmer Utility Tank, 304 SS, 1-1/4 gallon

Cole-Parmer | Item: 0723505

₹15,100.00INR / Each

₹15,100.00INR / Each

Buy It Together

Current Item

Cole-Parmer Utility Tank, 304 SS, 1-1/4 gallon
Cole-Parmer Utility Tank, 304 SS, 1-1/4 gallon
0723505

₹15,100.00INR / Each
+
Cole-Parmer Stainless Steel Lab Beaker, 1.9 L (2 Qt)
0720620

₹8,700.00INR / Each
+
Cole-Parmer Optional cover for beaker 07206-10
0720710

₹6,600.00INR / Each
+
Cole-Parmer Stainless Steel Pouring Beaker, 2 qt
0720820

₹23,800.00INR / Each
+ +
Cole-Parmer Tank Cover, Flat for 1.25 gal Tank 07235-05
0723560

₹12,800.00INR / Each
+
Cole-Parmer Covered Container, 304 SS, 1/2 qt
0725000

₹21,500.00INR / Each
=
Total Price 103200.00 ADD 7 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 1 year warranty

More About this Item

The 304 stainless steel (SS) utility tanks can withstand temperatures up to 400°F (204°C).

Medium gauge

1 Year Warranty
Specifications
  • MaterialStainless Steel (SS)
  • Volume (Gal)1.5
  • Volume (Liters)4.5
  • Width (in)10
  • Width (cm)25.4
  • Height (in)2 1/2
  • Height (cm)6.4
  • Length (in)16 1/2
  • Length (cm)41.9
  • Max Temperature (° F)400
  • Max Temperature (° C)204
  • DescriptionUtility Tank, 304 SS, 1-1/4 gal.
  • Warranty1 year
Reviews
Q&A