Cole-Parmer Stainless Steel Lab Beaker, 1.9 L (2 Qt)

Representative image only.

Cole-Parmer Stainless Steel Lab Beaker, 1.9 L (2 Qt)

Cole-Parmer | Item: 0720620

Safe, durable, and handles a wide range of temperatures

₹8,700.00INR / Each

₹8,700.00INR / Each

Buy It Together

Current Item

Cole-Parmer Stainless Steel Lab Beaker, 1.9 L (2 Qt)
Cole-Parmer Stainless Steel Lab Beaker, 1.9 L (2 Qt)
0720620

₹8,700.00INR / Each
+ +
Cole-Parmer Optional cover for beaker 07206-10
0720710

₹6,600.00INR / Each
+
Cole-Parmer Optional cover for beaker 07206-20
0720720

₹7,600.00INR / Each
+
Cole-Parmer Utility Tank, 304 SS, 1-1/4 gallon
0723505

₹15,100.00INR / Each
+
Cole-Parmer Covered Container, 304 SS, 1/2 qt
0725000

₹21,500.00INR / Each
=
Total Price 69200.00 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Constructed of stainless steel for easy cleaning
  • Beaker features a 1.9L (2 qt) capacity
  • Optional cover 07207-20 sold separately
  • 1 year warranty

More About this Item

These Cole-Parmer® beakers are constructed of durable 304 medium gauge stainless steel. Optional recessed covers are ideal for maximizing storage space.

Cover sold separately.

NSF international certified1 Year Warranty
Specifications
  • Capacity (mL)1900
  • Capacity (L)1.9
  • Capacity (oz)64
  • MaterialStainless Steel
  • Withstands High Temperature (DegreeF)800
  • Withstands Low Temperature (° F)-450
  • AutoclavableYes
  • Outside Diameter (OD) (in)5 1/2
  • Outside Diameter (OD) (cm)13.7
  • Overall Height (in)6 5/8
  • Overall Height (cm)16.8
  • DescriptionStainless Steel Lab Beaker, 1.9 L (2 Qt)
  • Warranty1 year
Reviews
Q&A