Cole-Parmer Stainless Steel Utility Tray, 17-1/4" L x 2" W x 2-1/8" D

Representative image only.

Cole-Parmer Stainless Steel Utility Tray, 17-1/4" L x 2" W x 2-1/8" D

Cole-Parmer | Item: 0727601

₹12,900.00INR / Each

₹12,900.00INR / Each

Buy It Together

Current Item

Cole-Parmer Stainless Steel Utility Tray, 17-1/4" L x 2" W x 2-1/8" D
Cole-Parmer Stainless Steel Utility Tray, 17-1/4" L x 2" W x 2-1/8" D
0727601

₹12,900.00INR / Each
+
Cole-Parmer Utility Bowl, Heavy Gauge 304 SS, 6 oz
0726900

₹3,400.00INR / Each
+ +
Cole-Parmer Stainless Steel Pouring Beaker, 2 qt
0720820

₹23,800.00INR / Each
+
Cole-Parmer Optional cover for beaker 07206-10
0720710

₹6,600.00INR / Each
+ +
Cole-Parmer Covered Container, 304 SS, 1/2 qt
0725000

₹21,500.00INR / Each
+
Cole-Parmer Stainless Steel Dome Cover for tray 07276-01
0727602

₹10,200.00INR / Each
=
Total Price 114900.00 ADD 8 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 1 year warranty

More About this Item

Medium gauge, 304 SS. Order dome cover separately.

1 Year Warranty
Specifications
  • MaterialStainless Steel
  • Overall Length (in)17 1/4
  • Overall Length (cm)43.8
  • Overall Width (in)2
  • Overall Width (cm)5.1
  • Overall Height (in)2 1/8
  • Overall Height (cm)5.4
  • DescriptionStainless Steel Utility Tray, 17-1/4" L x 2" W x 2-1/8" D
  • Warranty1 year
Reviews
Q&A