Cole-Parmer Square Utility Pan, 304 SS, Medium Gauge, 1-1/4 qt

Representative image only.

Cole-Parmer Square Utility Pan, 304 SS, Medium Gauge, 1-1/4 qt

Cole-Parmer | Item: 0728601

Practical for storage, prep, and serving

₹9,600.00INR / Each

₹9,600.00INR / Each

Buy It Together

Current Item

Cole-Parmer Square Utility Pan, 304 SS, Medium Gauge, 1-1/4 qt
Cole-Parmer Square Utility Pan, 304 SS, Medium Gauge, 1-1/4 qt
0728601

₹9,600.00INR / Each
+ +
Cole-Parmer Utility Bowl, Heavy Gauge 304 SS, 6 oz
0726900

₹3,400.00INR / Each
+ +
Cole-Parmer Stainless steel utility tray, 10"L x 6-1/2"W
0727711

₹9,300.00INR / Each
=
Total Price 62100.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 1 year warranty

More About this Item

Medium gauge, 304 stainless steel pan resists dents and scratched. Seamless construction with rounded corners. Cover is not included, call for cover details.

NSF international certified1 Year Warranty
Specifications
  • Capacity (L)1.25
  • Capacity (oz)42
  • Capacity (Qt)1.25
  • MaterialStainless Steel
  • Overall Length (in)6 1/8
  • Overall Length (cm)15.6
  • Overall Width (in)6 1/8
  • Overall Width (cm)15.6
  • Overall Height (in)2 7/8
  • Overall Height (cm)7.3
  • DescriptionSquare Utility Pan, 304 SS, medium gauge, 1-1/4 qt
  • Warranty1 year
Reviews
Q&A