Cole-Parmer Stainless steel utility tray, 10"L x 6-1/2"W

Representative image only.

Cole-Parmer Stainless steel utility tray, 10"L x 6-1/2"W

Cole-Parmer | Item: 0727711

₹9,300.00INR / Each

₹9,300.00INR / Each

Buy It Together

Current Item

Cole-Parmer Stainless steel utility tray, 10"L x 6-1/2"W
Cole-Parmer Stainless steel utility tray, 10"L x 6-1/2"W
0727711

₹9,300.00INR / Each
+
Chemical Resistant Tray - 13-1/4" X 10-5/8", 1 Ea
0671580

₹7,400.00INR / Each
+ +
Cole-Parmer Utility Bowl, Heavy Gauge 304 SS, 6 oz
0726900

₹3,400.00INR / Each
+ =
Total Price 56600.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 1 year warranty

More About this Item

Stainless steel utility trays serve multiple purposes in the laboratory. These heavy-gauge 304 stainless steel trays can withstand temperatures up to 650°F (343°C). Keep several on hand to transport supplies, instruments, and other items.

1 Year Warranty
Specifications
  • MaterialStainless Steel
  • Overall Length (in)10
  • Overall Length (cm)25.4
  • Overall Width (in)6 1/2
  • Overall Width (cm)16.5
  • Overall Height (in)3/4
  • Overall Height (cm)1.9
  • DescriptionStainless steel utility tray, 10"L x 6-1/2"W
  • Warranty1 year
Reviews
Q&A