Cole-Parmer Covered Container, 304 SS, 1 9/16 qt

Representative image only.

Cole-Parmer Covered Container, 304 SS, 1 9/16 qt

Cole-Parmer | Item: 0725200

No more contamination of samples

₹25,400.00INR / Each

₹25,400.00INR / Each

Buy It Together

Current Item

Cole-Parmer Covered Container, 304 SS, 1 9/16 qt
Cole-Parmer Covered Container, 304 SS, 1 9/16 qt
0725200

₹25,400.00INR / Each
+ +
Cole-Parmer Utility Tank, 304 SS, 1-1/4 gallon
0723505

₹15,100.00INR / Each
+
Shallow Form Stainless Steel and Glass Dewar Flask, 0.17 L
0377425

₹72,700.00INR / Each
+
Cole-Parmer Stainless Steel Pouring Beaker, 2 qt
0720820

₹23,800.00INR / Each
+
Cole-Parmer SamplePrep 7151 Crucible Rack and Tong Set
0457647

₹39,800.00INR / Set of 1
+
Cole-Parmer Stainless Steel Lab Beaker, 1.9 L (2 Qt)
0720620

₹8,700.00INR / Each
+
Cole-Parmer Optional cover for beaker 07206-10
0720710

₹6,600.00INR / Each
+ + =
Total Price 229400.00 ADD 10 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Keep dirt and other contaminants out with included lid
  • 2 year warranty

More About this Item

Highly non-corrosive 304 stainless steel (SS) can be safely heated up to 650°F (182°C). Smooth finish provides for easy cleaning.

NSF international certifiedTwo year warranty
Specifications
  • Capacity (L)1.5
  • Capacity (Qt)1.5625
  • MaterialStainless Steel
  • Cap MaterialStainless Steel
  • Overall Height (in)6 1/4
  • Overall Height (cm)15.9
  • Outside Diameter (OD) (in)4 3/4
  • Outside Diameter (OD) (cm)12
  • DescriptionCovered Container, 304 SS, 2-1/8 qt
  • Warranty2 year
Reviews
Q&A