Cole-Parmer Cleaning Brush, 1100 mm Length, up to 45mm dia

Representative image only.

Cole-Parmer Cleaning Brush, 1100 mm Length, up to 45mm dia

Cole-Parmer | Item: 0628618

Long handle brushes allow for a thorough cleaning

₹6,600.00INR / Each

₹6,600.00INR / Each

Buy It Together

Current Item

Cole-Parmer Cleaning Brush, 1100 mm Length, up to 45mm dia
Cole-Parmer Cleaning Brush, 1100 mm Length, up to 45mm dia
0628618

₹6,600.00INR / Each
+ + +
Medium Bottle/Cylinder Brush, 16"; 12/PK
8455016

₹25,100.00INR / Pkg of 12
+
Natural Burette Brush, 31" Handle x 5"L x 1.75" Diameter; 12/Pk
8455056

₹13,300.00INR / Pkg of 12
+
Small Bottle Brush Folding Tip 12", 12/pk
8455086

₹36,500.00INR / Pkg of 12
+ +
Flexible Brushes for Tubing, 24"L, 1/2 to 1" Diameter
8455210

₹2,300.00INR / Each
+
Foam-Tipped Short Glassware Brush, 12" L x 2" Diameter
8455214

₹2,300.00INR / Each
=
Total Price 108800.00 ADD 9 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Brush head and two 500 mm handles.

Key Features

  • Brush heads conveniently screw on to the handle
  • Constructed with a sturdy aluminum handle and nylon bristles
  • Brush features a 50 mm diameter and is suitable for cleaning vessels with a 30 to 45 mm diameter
  • 1 year warranty

More About this Item

These cleaning brushes are ideal for cleaning both stainless steel, plastic, and glass samplers. Brushes heads are made with nylon Bristles in a twisted wire frame and are 100 mm long. The durable aluminum handles come in 500 mm lengths and screw together for a total handle length of 1000 mm.

Two brush head sizes are available. The 35 mm diameter brush is suitable for cleaning a vessel with a 15 to 30 mm diameter. The 50 mm diameter brush is suitable for cleaning a vessel with a 30 to 45 mm diameter.

1 Year Warranty
Specifications
  • MaterialNylon bristles in a twisted wire frame with aluminium handle
  • Tip Length (InchShort)25/64
  • Tip Length (cm)10
  • Diameter (in)1.97
  • Length (in)43 5/16
  • Diameter (cm)5
  • Length (cm)110
  • DescriptionCleaning Brush, 1100 mm Length x 50 mm Diameter
  • Warranty1 year
Reviews
Q&A