Flexible Brushes for Tubing, 24"L, 1/2 to 1" Diameter

Representative image only.

Flexible Brushes for Tubing, 24"L, 1/2 to 1" Diameter

| Item: 8455210

Clean 1/2 to 1" diameter tubing

₹2,300.00INR / Each

₹2,300.00INR / Each

Buy It Together

Current Item

Flexible Brushes for Tubing, 24"L, 1/2 to 1" Diameter
Flexible Brushes for Tubing, 24"L, 1/2 to 1" Diameter
8455210

₹2,300.00INR / Each
+ =
Total Price 8100.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Polypropylene bristles with a galvanized steel wiring
  • 24" long

More About this Item

Brushes have polypropylene bristles with a galvanized steel wiring. Fits tubes with 1/2", 3/4", and 1" diameters. Excellent for cleaning out all types of tubing.

Specifications
  • MaterialPolypropylene Bristles
  • Length (in)24
  • DescriptionFlexible Brushes for Tubing, 24" L for 0.5 to 1" Diameter; 1/Pk
Reviews
Q&A