Foam-Tipped Short Glassware Brush, 12" L x 2" Diameter

Representative image only.

Foam-Tipped Short Glassware Brush, 12" L x 2" Diameter

| Item: 8455214

Ergonomic design makes it easy to rotate brush

₹2,300.00INR / Each

₹2,300.00INR / Each

Buy It Together

Current Item

Foam-Tipped Short Glassware Brush, 12" L x 2" Diameter
Foam-Tipped Short Glassware Brush, 12" L x 2" Diameter
8455214

₹2,300.00INR / Each
+ =
Total Price 8100.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Tough, yet nonabrasive brushes
  • Dishwasher safe
  • 12"L x 1/2 to 1" diameter

More About this Item

Ergonomically designed wide, flat handles makes for easy rotating of brush. Excellent for all wide mouthed bottles, culture, volumetric graduated, filtering and many other kinds of long flasks, jugs and cylinders. Brushes are tough, yet non abrasive, and dishwasher safe. It works equally well on both plastic and glass bottles. Use with hot water. No detergents needed.

Specifications
  • MaterialPolypropylene and foam bristles, wire and plastic handle
  • Handle Length (in)7
  • Width (in)2
  • Length (in)12
  • DescriptionFoam-Tipped Short Glassware Brush, 12" L x 2" Diameter
Reviews
Q&A