Cole-Parmer Class B Burette w/PTFE stopcock; 10 mL

Representative image only.

Cole-Parmer Class B Burette w/PTFE stopcock; 10 mL

Cole-Parmer | Item: 6310034

Class B Burette (Burets) meets your basic measuring and dispensing requirements!

₹16,000.00INR / Each

for an additional
₹14,500.00INR / Each
for an additional
₹25,800.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹16,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer Class B Burette w/PTFE stopcock; 10 mL
Cole-Parmer Class B Burette w/PTFE stopcock; 10 mL
6310034

₹16,000.00INR / Each
+ + + + +
Cole-Parmer Acrylic Burette, 25 mL; 1/Pk
3454051

₹9,900.00INR / Each
+ + +
Pyrex 2103-10 2103 Class A Glass Burette, 10 mL; 1/Cs
3454321

₹55,000.00INR / Case of 1
+
Pyrex 2122A-50 2122 Class B Glass Burette, 50 mL; 1/Pk
3454454

₹47,800.00INR / Each
=
Total Price 441500.00 ADD 10 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Designed with a 10 mL capacity
  • 1 year warranty

More About this Item

Manufactured from high quality borosilicate glass, burettes (Burets) are designed for accuracy and durability. Tips have been carefully drawn for reliable drainage rate. Burettes feature non-contaminating 2mm straight bore PTFE stopcock, and red colored permanent graduations.

1 Year Warranty
Specifications
  • Capacity (mL)10
  • Graduation Interval (mL)0.05
  • Tolerance0.04
  • DescriptionClass B Burette w/PTFE stopcock; 10 mL
  • Warranty1 year
Reviews
Q&A