DWK Life Sciences (Kimble) Kimax Shellback burettes with dust cap 50 ml

Representative image only.

DWK Life Sciences (Kimble) Kimax Shellback burettes with dust cap 50 ml

DWK Life Sciences (Kimble) | Mfr: 17150F-50| Item: 3454252

Significantly increases your visibility and reading accuracy

₹39,300.00INR / Case of 1

for an additional
₹14,500.00INR / Each
for an additional
₹25,800.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹39,300.00INR / Case of 1

Buy It Together

Current Item

DWK Life Sciences (Kimble) Kimax Shellback burettes with dust cap 50 ml
DWK Life Sciences (Kimble) Kimax Shellback burettes with dust cap 50 ml
3454252

₹39,300.00INR / Case of 1
+ +
Cole-Parmer Class B Burette w/PTFE stopcock; 25 mL, 1/ea
6310036

₹17,200.00INR / Each
+
Cole-Parmer Acrylic Burette, 25 mL; 1/Pk
3454051

₹9,900.00INR / Each
=
Total Price 80900.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

PTFE stopcock and dust cap.

Key Features

  • Maintain fluid integrity within burette (buret) with dust cap
  • Designed from ASTM Specification E287 requirements
  • Designed with a 50 mL capacity
  • 1 year warranty

More About this Item

Shellbach straight-bore burettes (burets) are designed with a blue line on a broader white band running vertically behind the scale to create an optical effect which makes the meniscus and line to appear to form a point. Read meniscus at the narrowest point of the blue line for best results. Scale is durable black ceramic enamel.

1 Year Warranty
Specifications
  • Capacity (mL)50
  • Graduation Interval (mL)0.1
  • Tolerance0.1
  • DescriptionShellback burettes with dust cap 50 ml
  • Warranty1 year
Reviews
Q&A