Pyrex 2122A-50 2122 Class B Glass Burette, 50 mL; 1/Pk

Representative image only.

Pyrex 2122A-50 2122 Class B Glass Burette, 50 mL; 1/Pk

Pyrex | Mfr: 2122A-50| Item: 3454454

Features durable colored markings

₹47,800.00INR / Each

for an additional
₹14,500.00INR / Each
for an additional
₹25,800.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹47,800.00INR / Each

Buy It Together

Current Item

Pyrex 2122A-50 2122 Class B Glass Burette, 50 mL; 1/Pk
Pyrex 2122A-50 2122 Class B Glass Burette, 50 mL; 1/Pk
3454454

₹47,800.00INR / Each
+ + +
Cole-Parmer Class B Burette w/PTFE stopcock; 50 mL, 1/ea
6310038

₹18,700.00INR / Each
=
Total Price 81000.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

dust cover.

Key Features

  • Maintain fluid integrity within burette (buret) with dust cover

More About this Item

Economical burettes (burets) are supplied with 2mm straight bore PTFE stopcock plugs. Ideal when accuracy of the Class A model is not critical. Microfinish of the barrel provides a precision fit. Tips are carefully drawn for accuracy to insure proper drainage rate.

Specifications
  • Capacity (mL)50
  • Graduation Interval (mL)0.1
  • Tolerance0.1
  • Description2122 Class B Glass Burette, 50 mL; 1/Pk
Reviews
Q&A