Pyrex 2103-10 2103 Class A Glass Burette, 10 mL; 1/Cs

Representative image only.

Pyrex 2103-10 2103 Class A Glass Burette, 10 mL; 1/Cs

Pyrex | Mfr: 2103-10| Item: 3454321

Colored scale, Class A, PTFE stopcock plug

₹55,000.00INR / Case of 1

for an additional
₹14,500.00INR / Each
for an additional
₹25,800.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹55,000.00INR / Case of 1

Buy It Together

Current Item

Pyrex 2103-10 2103 Class A Glass Burette, 10 mL; 1/Cs
Pyrex 2103-10 2103 Class A Glass Burette, 10 mL; 1/Cs
3454321

₹55,000.00INR / Case of 1
+ + +
Cole-Parmer Class B Burette w/PTFE stopcock; 50 mL, 1/ea
6310038

₹18,700.00INR / Each
+
Cole-Parmer Acrylic Burette, 25 mL; 1/Pk
3454051

₹9,900.00INR / Each
=
Total Price 124500.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Capacity tolerance on these burettes (burets) is established by ASTM E-287
  • Designed with a 10 mL capacity

More About this Item

Burettes (burets) are calibrated in accordance with ASTM E-542. Tips are carefully drawn from accurate bore tubing to ensure proper drainage rates. Burettes have colored markings, fine sharp lines, and large, easy-to-read numbers. The stopcock barrel has a smooth micro-finish to assure leak-resistant performance. Each burette is supplied with a dust cover, and all sizes are furnished with a 2-mm bore stopcock plug.

Specifications
  • Capacity (mL)10
  • Graduation Interval (mL)0.05
  • Tolerance0.02
  • Description2103 Class A Glass Burette, 10 mL; 1/Cs
Reviews
Q&A