Cole-Parmer Class A Volumetric Flask with Glass Stopper, 250 mL; 2/PK

Representative image only.

Cole-Parmer Class A Volumetric Flask with Glass Stopper, 250 mL; 2/PK

Cole-Parmer | Item: 3450285

Tight tolerance ensures accuracy

₹4,500.00INR / Pkg of 2

₹4,500.00INR / Pkg of 2

Buy It Together

Current Item

Cole-Parmer Class A Volumetric Flask with Glass Stopper, 250 mL; 2/PK
Cole-Parmer Class A Volumetric Flask with Glass Stopper, 250 mL; 2/PK
3450285

₹4,500.00INR / Pkg of 2
+ +
Cole-Parmer Plus Griffin Low-Form Beaker, Glass, 3000 mL
3450336

₹6,500.00INR / Each
+ + +
Cole-Parmer Pipette Tips, 1-10 mL, White; 200/Pk
0790925

₹14,000.00INR / Bag of 200
+ + + + =
Total Price 109900.00 ADD 10 ITEMS TO CART
Product Description

Includes

Volumetric flask and glass pennyhead stopper.

Key Features

  • Class A Accuracy – Ensures precise, repeatable volume measurements
  • Borosilicate Glass – Chemically resistant and thermal shockproof
  • Glass Stopper Included – Provides a secure, airtight seal
  • Permanent Markings – High-contrast graduations for easy reading
  • Autoclavable & Reusable – Built for durability and long-term lab use
  • Volumetric flask features 250 mL capacity with ±0.15 mL tolerance
  • 5 year warranty

More About this Item

Cole-Parmer® Class A Borosilicate Glass Volumetric Flasks deliver high-precision liquid measurements for analytical and research labs. Made from chemically resistant borosilicate glass, they withstand thermal shock and repeated sterilization. The high-contrast, permanent markings ensure accuracy, while the glass stopper provides an airtight seal for contamination-free storage. Autoclavable and reusable, these flasks are built for long-term, reliable use.

5 Year Warranty
Specifications
  • MaterialBorosilicate Glass
  • Capacity (mL)250
  • Tolerance (mL)±0.15
  • Cap TypeGlass Stopper
  • Cap MaterialGlass
  • Stopper Number Accepted14
  • Overall Height (in)8 21/32
  • Overall Height (mm)220
  • AutoclavableYes
  • Inside Rim Diameter (mm)14
  • DescriptionVolumetric Flask, Glass, with Glass Stopper, 250 mL, 2/pk
  • Warranty5 years
Reviews
Q&A