Cole-Parmer Cardboard Freezer Box with Divider, 5 13/16" x 5 13/16" x 4 15/16"; 36-Place

Representative image only.

Cole-Parmer Cardboard Freezer Box with Divider, 5 13/16" x 5 13/16" x 4 15/16"; 36-Place

Cole-Parmer | Item: 2440977

Create customized storage box configurations

₹530.00INR / Each

₹530.00INR / Each

Buy It Together

Current Item

Cole-Parmer Cardboard Freezer Box with Divider, 5 13/16" x 5 13/16" x  4 15/16"; 36-Place
Cole-Parmer Cardboard Freezer Box with Divider, 5 13/16" x 5 13/16" x 4 15/16"; 36-Place
2440977

₹530.00INR / Each
+
Cole-Parmer Cardboard Freezer Box, 5 x 5 x 2"; Blue
0439534

₹1,200.00INR / Each
+ +
Cole-Parmer Polypropylene Freezer Box, 16 x 50 mL, Orange; 2/Pk
0439656

₹4,400.00INR / Pkg of 2
+
Cole-Parmer 81-Place Freezer Boxes, Natural, PP; 5/Pk
0439658

₹6,100.00INR / Pkg of 5
+
Cole-Parmer Metal Freezer Box, Stainless Steel, 2"
0439808

₹3,700.00INR / Each
+ + + + =
Total Price 88230.00 ADD 10 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Snug-fitting lid prevents accidental separation if dropped
  • Use in mechanical freezers or liquid nitrogen tanks to –196°C
  • Constructed of sturdy cardboard with moisture-repellent coating
  • Designed with small holes on the bottom to allow for drainage
  • Purchase cardboard freezer box separately to customize your storage needs
  • Designed to hold tubes with a max outer diameter of 30.2 mm

More About this Item

These economical cryo/freezer storage boxes offer excellent low-temperature storage. Moisture-repellent coating protects boxes from effects of liquid nitrogen or condensation.

Choose from a wide range of boxes and dividers to accommodate tubes from 0.5 to 50 mL. Boxes can be ordered with dividers for a complete box configuration or without dividers to customize your storage needs. The wide range of dividers can hold from 16 to 196 tubes with diameters from 8 to 33.5 mm.

Order additional and replacement cell dividers separately.

Specifications
  • Tubes Held36
  • Tube Size15 mL
  • Max Tube Dimensions30.2 mm dia
  • Lowest Set Temperature (° C)-196
  • ColorBrown
  • Length (in)5 13/16
  • Width (in)5 13/16
  • Height (in)4 15/16
  • Height (cm)12.5
  • Length (cm)14.8
  • Width (cm)14.8
  • DescriptionCardboard Freezer Box with Divider, 5 13/16" x 5 13/16" x 4 15/16"; 36-Place
Reviews
Q&A