Cole-Parmer Cardboard Freezer Box Dividers, for 196 PCR Tubes, 8 mm Openings; 12/Pk

Representative image only.

Cole-Parmer Cardboard Freezer Box Dividers, for 196 PCR Tubes, 8 mm Openings; 12/Pk

Cole-Parmer | Item: 0439540

Designed to hold single PCR tubes

₹3,800.00INR / Pkg of 12

₹3,800.00INR / Pkg of 12

Buy It Together

Current Item

Cole-Parmer Cardboard Freezer Box Dividers, for 196 PCR Tubes, 8 mm Openings; 12/Pk
Cole-Parmer Cardboard Freezer Box Dividers, for 196 PCR Tubes, 8 mm Openings; 12/Pk
0439540

₹3,800.00INR / Pkg of 12
+ =
Total Price 4330.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 196 Place divider for 04395-41

More About this Item

This tube divider has 196 places and is compatible with the 5-1/4 x 5-1/4 x 1" 04395-41 cardboard box, which is sold separately.

Specifications
  • Tubes Held196
  • Tube Size0.2 mL PCR
  • ColorBrown
  • Height (in)5 1/4
  • Width (in)1
  • Length (in)5 1/4
  • Height (cm)13.3
  • Length (cm)13.3
  • Width (cm)2.54
  • DescriptionCardboard Freezer Box Dividers, for 196 PCR Tubes, 8 mm Openings; 12/Pk
Reviews
Q&A