Thermo Scientific 5954 Storage boxes for Freezers, 2"H; 12/Pk

Representative image only.

Thermo Scientific 5954 Storage boxes for Freezers, 2"H; 12/Pk

Thermo Scientific | Mfr: 5954| Item: 4419970

Safely store samples in your freezer

₹21,600.00INR / Dozen of 1

₹21,600.00INR / Dozen of 1

Buy It Together

Current Item

Thermo Scientific 5954 Storage boxes for Freezers, 2"H; 12/Pk
Thermo Scientific 5954 Storage boxes for Freezers, 2"H; 12/Pk
4419970

₹21,600.00INR / Dozen of 1
+ =
Total Price 22130.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Constructed of durable fiberboard
  • Boxes measure 5" x 5" x 2" (12.7 x 12.7 x 5 cm)

More About this Item

Store a variety of vials and tubes with Thermo Scientific™ Storage Boxes, for use in ultra-low temperature freezers.

Specifications
  • Freezer Capacity (cu ft)13.4
  • Freezer Capacity (Liters)379
  • Max Temperature - Freezer (° C)-50
  • Power (VAC)208 / 230
  • Power (Hz)60
  • Power (Breaker)15 A
  • DescriptionStorage boxes for Freezers; 2"H
Reviews
Q&A