Cole-Parmer Polypropylene Freezer Box, 16 x 50 mL, Orange; 2/Pk

Representative image only.

Cole-Parmer Polypropylene Freezer Box, 16 x 50 mL, Orange; 2/Pk

Cole-Parmer | Item: 0439656

Accommodate 15- or 50-mL centrifuge tubes for long-term storage

₹4,400.00INR / Pkg of 2

₹4,400.00INR / Pkg of 2

Buy It Together

Current Item

Cole-Parmer Polypropylene Freezer Box, 16 x 50 mL, Orange; 2/Pk
Cole-Parmer Polypropylene Freezer Box, 16 x 50 mL, Orange; 2/Pk
0439656

₹4,400.00INR / Pkg of 2
+ + + + =
Total Price 52630.00 ADD 5 ITEMS TO CART
Product Description

Key Features

  • Store down to -90°C (-130°F) or autoclave up to 122°C (252°F)—wide temperature range
  • Inspect, reference, and identify samples through the and clear lid and easy-to-read numeric grid
  • Label or mark boxes on the white top portion
  • Compatible with most 4" stainless steel freezer racks

More About this Item

These cryogenic storage boxes offer excellent low-temperature storage. Polypropylene boxes have clear lids with colored inserts and numbered grids to facilitate easy sample identification.

Specifications
  • Tubes Held16
  • Tube Size50-mL
  • Lowest Set Temperature (° C)-90
  • Height (in)4 7/8
  • Depth (in)5 3/4
  • DescriptionPolypropylene Freezer Box, 16 x 50 mL, Orange; 2/Pk
Reviews
Q&A