Cole-Parmer Metal Freezer Box, Stainless Steel, 2"

Representative image only.

Cole-Parmer Metal Freezer Box, Stainless Steel, 2"

Cole-Parmer | Item: 0439808

Safely store samples in a liquid nitrogen vapor environment

₹3,700.00INR / Each

₹3,700.00INR / Each

Buy It Together

Current Item

Cole-Parmer Metal Freezer Box, Stainless Steel, 2"
Cole-Parmer Metal Freezer Box, Stainless Steel, 2"
0439808

₹3,700.00INR / Each
+ + + =
Total Price 47730.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Choose from stainless steel or aluminum

More About this Item

These metal freezer boxes are guaranteed not to rust and feature drain holes making them ideal for storing samples in most liquid nitrogen tanks offered on the market. Available in stainless steel or aluminum, the boxes can be stored in the same rack configurations as the 2” and 3” cardboard boxes. Cardboard dividers can be added depending on the application.

Specifications
  • Depth (in)2
  • Height (in)5 1/4
  • DescriptionMetal Freezer Box, Stainless Steel, 2"; 1/Ea
Reviews
Q&A