Cole-Parmer Cardboard Freezer Box Divider, 4-7/8" x 4-7/8" x 1-5/16", 64-Place; Pack of 12

Representative image only.

Cole-Parmer Cardboard Freezer Box Divider, 4-7/8" x 4-7/8" x 1-5/16", 64-Place; Pack of 12

Cole-Parmer | Item: 0675583

Create customized storage box configurations

₹2,300.00INR / Pkg of 12

₹2,300.00INR / Pkg of 12

Buy It Together

Current Item

Cole-Parmer Cardboard Freezer Box Divider, 4-7/8" x 4-7/8" x 1-5/16", 64-Place; Pack of 12
Cole-Parmer Cardboard Freezer Box Divider, 4-7/8" x 4-7/8" x 1-5/16", 64-Place; Pack of 12
0675583

₹2,300.00INR / Pkg of 12
+
Cole-Parmer Cardboard Freezer Box, 5 x 5 x 2"; Blue
0439534

₹1,200.00INR / Each
+ +
Cole-Parmer Polypropylene Freezer Box, 16 x 50 mL, Orange; 2/Pk
0439656

₹4,400.00INR / Pkg of 2
+
Cole-Parmer 81-Place Freezer Boxes, Natural, PP; 5/Pk
0439658

₹6,100.00INR / Pkg of 5
+
Cole-Parmer Metal Freezer Box, Stainless Steel, 2"
0439808

₹3,700.00INR / Each
+ + + + =
Total Price 90000.00 ADD 10 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Snug-fitting lid prevents accidental separation if dropped
  • Use in mechanical freezers or liquid nitrogen tanks to –196°C
  • Constructed of sturdy cardboard with moisture-repellent coating
  • Designed with small holes on the bottom to allow for drainage
  • Purchase cardboard freezer box separately to customize your storage needs
  • Designed to hold tubes with a max outer diameter of 14.6 mm

More About this Item

These economical cryo/freezer storage boxes offer excellent low-temperature storage. Moisture-repellent coating protects boxes from effects of liquid nitrogen or condensation.

Choose from a wide range of boxes and dividers to accommodate tubes from 0.5 to 50 mL. Boxes can be ordered with dividers for a complete box configuration or without dividers to customize your storage needs. The wide range of dividers can hold from 16 to 196 tubes with diameters from 8 to 33.5 mm.

Order additional and replacement cell dividers separately.

Specifications
  • Tubes Held64
  • Tube Size1.5 mL and 2.0 mL
  • Max Tube Dimensions14.6 mm dia
  • Lowest Set Temperature (° C)-196
  • ColorBrown
  • Length (in)4 7/8
  • Width (in)4 7/8
  • Height (in)1 5/16
  • Height (cm)3.3
  • Length (cm)12.4
  • Width (cm)12.4
  • DescriptionCardboard Freezer Box Divider, 4-7/8" x 4-7/8" x 1-5/16"; 64-Place
Reviews
Q&A