Cole-Parmer Cardboard Freezer Box, 5-1/4" x 5-1/4" x 2", with 81-Place Divider

Representative image only.

Cole-Parmer Cardboard Freezer Box, 5-1/4" x 5-1/4" x 2", with 81-Place Divider

Cole-Parmer | Item: 0675572

Create customized storage box configurations

₹840.00INR / Each

₹840.00INR / Each

Buy It Together

Current Item

Cole-Parmer Cardboard Freezer Box, 5-1/4" x 5-1/4" x 2", with 81-Place Divider
Cole-Parmer Cardboard Freezer Box, 5-1/4" x 5-1/4" x 2", with 81-Place Divider
0675572

₹840.00INR / Each
+
Cole-Parmer Cardboard Freezer Box, 5 x 5 x 2"; Blue
0439534

₹1,200.00INR / Each
+ +
Cole-Parmer Polypropylene Freezer Box, 16 x 50 mL, Orange; 2/Pk
0439656

₹4,400.00INR / Pkg of 2
+
Cole-Parmer 81-Place Freezer Boxes, Natural, PP; 5/Pk
0439658

₹6,100.00INR / Pkg of 5
+
Cole-Parmer Metal Freezer Box, Stainless Steel, 2"
0439808

₹3,700.00INR / Each
+ + + + =
Total Price 88540.00 ADD 10 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Snug-fitting lid prevents accidental separation if dropped
  • Use in mechanical freezers or liquid nitrogen tanks to –196°C
  • Constructed of sturdy cardboard with moisture-repellent coating
  • Designed with small holes on the bottom to allow for drainage
  • Keep your samples organized with numerical grid
  • Designed to hold 81 tubes with a max outer diameter of 12.7 mm

More About this Item

These economical cryo/freezer storage boxes offer excellent low-temperature storage. Moisture-repellent coating protects boxes from effects of liquid nitrogen or condensation.

Choose from a wide range of boxes and dividers to accommodate tubes from 0.5 to 50 mL. Boxes can be ordered with dividers for a complete box configuration or without dividers to customize your storage needs. The wide range of dividers can hold from 16 to 196 tubes with diameters from 8 to 33.5 mm.

Order additional and replacement cell dividers separately.

Specifications
  • Tubes Held81
  • Tube Size0.5, 1.5, and 2 mL
  • Max Tube Dimensions12.7 mm dia
  • Lowest Set Temperature (° C)-196
  • ColorWhite
  • Length (in)5 1/4
  • Height (in)2
  • Width (in)5 1/4
  • Height (cm)5.1
  • Length (cm)13.3
  • Width (cm)13.3
  • DescriptionCardboard Freezer Box, 5-1/4" x 5-1/4" x 2", with 81-Place Divider
Reviews
Q&A