Cole-Parmer BH-250-3-115 Dry-Block Analog Block Heater, Triple Insert, 100°C; 115 VAC

Representative image only.

Cole-Parmer BH-250-3-115 Dry-Block Analog Block Heater, Triple Insert, 100°C; 115 VAC

Cole-Parmer | Item: 9996882

Choose a heater, then blocks to suit your application needs!

₹243,000.00INR / Each

for an additional
₹54,000.00INR / Each
for an additional
₹65,700.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹243,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer BH-250-3-115 Dry-Block Analog Block Heater, Triple Insert, 100°C; 115 VAC
Cole-Parmer BH-250-3-115 Dry-Block Analog Block Heater, Triple Insert, 100°C; 115 VAC
9996882

₹243,000.00INR / Each
+ + +
Cole-Parmer Two Block Heater Cover
3661096

₹19,000.00INR / Each
+ + + + + +
Cole-Parmer Replacement Gas Chamber Sealing Pad
9995007

₹2,900.00INR / Each
=
Total Price 1798100.00 ADD 10 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Block extraction tool and a power cord with US plug.

Key Features

  • Precision-engineered heaters with excellent temperature accuracy
  • Versatile range of interchangeable heating blocks work with many size sample tubes and plates
  • Take up less storage space—lightweight and flat-top surface allow units to be stacked when not in use
  • Triple insert
  • Analog control up to 100°C
  • 115 VAC operation
  • 3 year warranty
  • Previous part number FDB03OP

More About this Item

Use these heaters as a dry, constant temperature source for various lab and research applications. All models have independent indicator lights to show main power, heater action, and over-temperature cut out. The “number of blocks accepted” on the ordering table indicate the number of single-width blocks accepted by each block heater. A heater that accepts two single-width blocks will accept one double-width block. Use three- and four-block models for high-throughput applications such as chemical oxygen demand (COD).

Use the calibrated rotary dial to set the temperature in 2°C increments. Heater offers excellent stability of ±0.05°C at 40°C. Triple-insert analog block heater holds up to three insert blocks or one 96-well block.

Please Note: Effective June 2022, the Techne Analog Block Heater Model number FDB03OP has now been rebranded Cole-Parmer under Model number BH-250-3-115. All the same great features and specifications, just with a new and improved look.

3 Year WarrantyConformite Europeenne
Specifications
  • Number Of Blocks3
  • Control TypeAnalog; 100°C
  • Uniformity (° F)0.4°F 104°F within identical blocks
  • Uniformity (° C)0.2°C at 40°C within identical blocks
  • Max Temperature (° F)212
  • Max Temperature (° C)100
  • Power (VAC)115
  • Power (watts)450
  • Height (in)4 1/8
  • Width (in)11
  • Depth (in)10 1/4
  • DescriptionDri-Block® Analog Heater, triple insert, 100°C; 115 V
  • Warranty3 Years
Reviews
Q&A