Cole-Parmer SC-200 Sample Concentrator Gas Reservoir and Stand for Tubes

Representative image only.

Cole-Parmer SC-200 Sample Concentrator Gas Reservoir and Stand for Tubes

Cole-Parmer | Item: 3662042

Quickly concentrate multiple samples in a block at once

₹305,000.00INR / Each

₹305,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer SC-200 Sample Concentrator Gas Reservoir and Stand for Tubes
Cole-Parmer SC-200 Sample Concentrator Gas Reservoir and Stand for Tubes
3662042

₹305,000.00INR / Each
+ + + + +
Cole-Parmer Sample Concentrator Needles, SS, 76 mm; 100/Pk
3662096

₹56,200.00INR / Each
+
Cole-Parmer Replacement Gas Chamber Sealing Pad
9995007

₹2,900.00INR / Each
=
Total Price 1448100.00 ADD 7 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Gas reservoir and stand.

Key Features

  • Variable needle position suits various Dri-Block® inserts
  • Small size makes it ideal for use under a fume hood
  • Needles, block, and block heater sold separately
  • For 0.2 mL microcentrifuge tubes to 26 mm tubes
  • Three year warranty
  • Previous part number FSC400D

More About this Item

Concentrator blows an inert gas over the surface of your samples via stainless steel needles (not included). Blown gas in combination with the heat from the heater produce ideal conditions for fast efficient evaporation. Insert needles into a silicone membrane in any configuration. Fully adjustable gas reservoir provides accurate height control. Maximum vertical traveling distance is 32 cm. Maximum gas usage is 15 L/min. Order PTFE-coated needles for use with corrosive samples.

Please Note: Effective June 2022, the Techne Sample Concentrator for Tubes Model number FSC400D has now been rebranded Cole-Parmer under Model number SC-200. All the same great features and specifications, just with a new and improved look.

3 Year Warranty
Specifications
  • Height (in)20 7/8
  • Width (in)9 7/16
  • Depth (in)11 5/8
  • DescriptionSample Concentrator for Tubes
  • Warranty3 year
Reviews
Q&A