Cole-Parmer Heating Block, Flat Bottom, Aluminum, 2 x 13 mm Cuvettes

Representative image only.

Cole-Parmer Heating Block, Flat Bottom, Aluminum, 2 x 13 mm Cuvettes

Cole-Parmer | Item: 3662059

Interchangeable heating blocks offer excellent thermal conductivity

₹38,200.00INR / Each

₹38,200.00INR / Each

Buy It Together

Current Item

Cole-Parmer Heating Block,  Flat Bottom, Aluminum, 2 x 13 mm Cuvettes
Cole-Parmer Heating Block, Flat Bottom, Aluminum, 2 x 13 mm Cuvettes
3662059

₹38,200.00INR / Each
+ + + +
Cole-Parmer Two Block Heater Cover
3661096

₹19,000.00INR / Each
+ + + +
Cole-Parmer Sample Concentrator Needles, SS, 76 mm; 100/Pk
3662096

₹56,200.00INR / Each
+ =
Total Price 1295700.00 ADD 10 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Versatile—interchangeable heating blocks accommodate various tubes and plates
  • Block heaters sold separately
  • Single wide—measures 95 x 75 x 50 mm
  • 38 mm hole depth
  • 3 year warranty

More About this Item

Interchangeable aluminum heating blocks provide excellent thermal conductivity and accommodate various test tubes, cups, and plates. Depending on the combination of blocks selected, plastic spacers (36620-67) can be used to fill a half-width recess, ensuring optimal thermal performance. Most blocks come with a separate hole to accept a thermometer.

Order a flexi-block to accommodate multiple size tubes, vials, or cuvettes at once. Unskirted PCR plates can be heated in either size flexi-block. Skirted microtiter plates, deep-well plates, and PCR plates can only be incubated in the triple-width version.

3 Year Warranty
Specifications
  • Number Of Blocks1
  • Block Number Of Openings2
  • Block MaterialAluminum
  • Block - Tube / Vial Size Accepted (mm)13
  • DescriptionHeating Block, Flat Bottom, Aluminum, 2 x 13 mm Cuvettes
  • Warranty3 Years
Reviews
Q&A