Cole-Parmer BH-200D-3-HT-120 Digital 3-Block Heater, 200°C; 120 VAC

Representative image only.

Cole-Parmer BH-200D-3-HT-120 Digital 3-Block Heater, 200°C; 120 VAC

Cole-Parmer | Item: 3661022

Provides precise heating of tubes and microplates

₹207,000.00INR / Each

for an additional
₹32,100.00INR / Each
for an additional
₹44,400.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹207,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer BH-200D-3-HT-120 Digital 3-Block Heater, 200°C; 120 VAC
Cole-Parmer BH-200D-3-HT-120 Digital 3-Block Heater, 200°C; 120 VAC
3661022

₹207,000.00INR / Each
+ + +
Cole-Parmer Two Block Heater Cover
3661096

₹19,000.00INR / Each
+
Cole-Parmer Three Block or Dual Control Heater Cover
3661097

₹23,700.00INR / Each
+ + +
Cole-Parmer Replacement Gas Chamber Sealing Pad
9995007

₹2,900.00INR / Each
=
Total Price 1054500.00 ADD 8 ITEMS TO CART
Product Description

Includes

Block extraction tool and power cord with US plug.

Key Features

  • Hot warning light indicates when the block temperature is above 50 °C
  • BioCote® antimicrobial protection is built in for a cleaner, more hygienic product
  • Accepts three single-wide heating blocks or one triple-wide flexi block
  • Digital control up to 200°C
  • 120 VAC operation
  • 3 year warranty
  • Previous part number SBH200D3/120V60

More About this Item

Dry block heaters are designed for precise heating of test tubes, microcentrifuge tubes, cuvettes, and microtiter plates. The large thermal mass of the aluminum blocks provides very accurate and stable temperature control. The “number of blocks accepted” indicates the number of single-width blocks accepted by each heater. A heater that accepts two single-width blocks will also accept one double-width block.

Blocks not included, must be ordered separately.

Please Note: Effective June 2022, the Stuart Digital 3-Block Heater Model number SBH200D3/120V60 has now been rebranded Cole-Parmer under Model number BH-200D-3-HT-120. All the same great features and specifications, just with a new and improved look.

3 Year WarrantyConformite Europeenne
Specifications
  • Number Of Blocks3
  • Control TypeDigital; 200°C
  • Uniformity (° C)±0.1⁰C at 37⁰C; ±1⁰C at 130⁰C (within block)
  • Max Temperature (° F)392
  • Max Temperature (° C)200
  • Power (VAC)115
  • Power (watts)450
  • Block TypeDigital Dry Block Heater
  • Height (in)4 1/2
  • Width (in)12 1/4
  • Depth (in)11
  • DescriptionDigital 3-Block Heater, 200⁰C, 120 V
  • Warranty3 Years
Reviews
Q&A