Cole-Parmer Heating Block, Single Wide, Aluminum, 20 x 12 mm dia Tubes

Representative image only.

Cole-Parmer Heating Block, Single Wide, Aluminum, 20 x 12 mm dia Tubes

Cole-Parmer | Item: 3661046

Interchangeable heating blocks offer excellent thermal conductivity

₹23,500.00INR / Each

₹23,500.00INR / Each

Buy It Together

Current Item

Cole-Parmer Heating Block, Single Wide, Aluminum, 20 x 12 mm dia Tubes
Cole-Parmer Heating Block, Single Wide, Aluminum, 20 x 12 mm dia Tubes
3661046

₹23,500.00INR / Each
+ + + +
Cole-Parmer Two Block Heater Cover
3661096

₹19,000.00INR / Each
+ + + +
Cole-Parmer Sample Concentrator Needles, SS, 76 mm; 100/Pk
3662096

₹56,200.00INR / Each
+ =
Total Price 1253500.00 ADD 10 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Versatile—interchangeable heating blocks accommodate various tubes and plates
  • Block heaters sold separately
  • Single wide
  • Holds 20, 12 mm dia x 33 mm L tubes
  • 1 year warranty
  • Previous part number SHT1/12/33

More About this Item

Interchangeable aluminum heating blocks provide excellent thermal conductivity and accommodate various test tubes, cups, and plates. Depending on the combination of blocks selected, plastic spacers (36620-67) can be used to fill a half-width recess, ensuring optimal thermal performance. Most blocks come with a separate hole to accept a thermometer.

Order a flexi-block to accommodate multiple size tubes, vials, or cuvettes at once. Unskirted PCR plates can be heated in either size flexi-block. Skirted microtiter plates, deep-well plates, and PCR plates can only be incubated in the triple-width version.

1 Year Warranty
Specifications
  • Number Of Blocks1
  • Block Number Of Openings20
  • Block TypeConical
  • Block MaterialAluminum
  • Block - Tube / Vial Size Accepted (mm)12
  • Block - Tube/Vial Hole Depth (mm)33
  • Height (mm)50
  • Width (mm)75
  • Length (mm)95
  • DescriptionHeating Block, Single Wide, Aluminum, 20 x 12 mm dia Tubes
  • Warranty1 Year
Reviews
Q&A