Cole-Parmer Heating Block, Single Wide, Aluminum, 20 x 13 mm dia Tubes

Representative image only.

Cole-Parmer Heating Block, Single Wide, Aluminum, 20 x 13 mm dia Tubes

Cole-Parmer | Item: 3661048

Interchangeable heating blocks offer excellent thermal conductivity

₹9,500.00INR / Each

₹9,500.00INR / Each

Buy It Together

Current Item

Cole-Parmer Heating Block, Single Wide, Aluminum, 20 x 13 mm dia Tubes
Cole-Parmer Heating Block, Single Wide, Aluminum, 20 x 13 mm dia Tubes
3661048

₹9,500.00INR / Each
+ + +
Cole-Parmer Two Block Heater Cover
3661096

₹19,000.00INR / Each
+
Cole-Parmer Sample Concentrator Needles, SS, 76 mm; 100/Pk
3662096

₹56,200.00INR / Each
+ + + + + =
Total Price 1239500.00 ADD 10 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Versatile—interchangeable heating blocks accommodate various tubes and plates
  • Block heaters sold separately
  • Single wide
  • Holds 20, 13 mm dia x 47 mm L tubes
  • 1 year warranty

More About this Item

Interchangeable aluminum heating blocks provide excellent thermal conductivity and accommodate various test tubes, cups, and plates. Depending on the combination of blocks selected, plastic spacers (36620-67) can be used to fill a half-width recess, ensuring optimal thermal performance. Most blocks come with a separate hole to accept a thermometer.

Order a flexi-block to accommodate multiple size tubes, vials, or cuvettes at once. Unskirted PCR plates can be heated in either size flexi-block. Skirted microtiter plates, deep-well plates, and PCR plates can only be incubated in the triple-width version.

1 Year Warranty
Specifications
  • Number Of Blocks1
  • Block Number Of Openings20
  • Block TypeConical
  • Block MaterialAluminum
  • Block - Tube / Vial Size Accepted (mm)13
  • Block - Tube/Vial Hole Depth (mm)47
  • Height (mm)50
  • Width (mm)75
  • Length (mm)95
  • DescriptionHeating Block, Single Wide, Aluminum, 20 x 13 mm dia Tubes
  • Warranty1 Year
Reviews
Q&A