B-D Disposable Syringe, Non-Sterile, Slip-Tip, 50 mL; 25/Pk

Representative image only.

B-D Disposable Syringe, Non-Sterile, Slip-Tip, 50 mL; 25/Pk

B-D | Mfr: MAKE-UP| Item: 0794430

Male Luer-Lok™ or slip tips allow for easy connection of syringe filters

₹7,700.00INR / Pkg of 25

₹7,700.00INR / Pkg of 25

Buy It Together

Current Item

B-D Disposable Syringe, Non-Sterile, Slip-Tip, 50 mL; 25/Pk
B-D Disposable Syringe, Non-Sterile, Slip-Tip, 50 mL; 25/Pk
0794430

₹7,700.00INR / Pkg of 25
+ +
Tygon E-3603 Tubing, 1/16" ID x 3/16" OD; 50 Ft
5010622

Call For Price
+
Trajan SGE Dispenser Syringe for Hamilton C and CX, 250 µL
1600134

₹12,300.00INR / Each
+ + + =
Total Price 81600.00 ADD 7 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Constructed of durable polypropylene
  • Autoclavable
  • 50 mL capacity
  • Slip-tip connection type

More About this Item

Use these latex-free, disposable polypropylene syringes for your general-purpose applications. Available with either Luer-Lok or slip-tip connections. Non-sterile syringes are available in standard and bulk package options. Needles and shield tips are not included, order separately.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

Specifications
  • Syringe TypeSlip Tip
  • Syringe Capacity (cc)50
  • Syringe Capacity (mL)50
  • Graduations (mL)1
  • Graduations (cc)1
  • MaterialPolypropylene
  • DescriptionDisposable Syringe, Non-Sterile, Slip-Tip, 50 mL; 25/Pk
Reviews
Q&A