Tygon E-3603 Tubing, 1/16" ID x 3/16" OD; 50 Ft

Representative image only.

Tygon E-3603 Tubing, 1/16" ID x 3/16" OD; 50 Ft

Tygon | Mfr: ACF00003| Item: 5010622

Nonoxidizing and noncontaminating—ideal for general laboratory applications

Call For Price

Call For Price

Buy It Together

Current Item

Tygon E-3603 Tubing, 1/16" ID x 3/16" OD; 50 Ft
Tygon E-3603 Tubing, 1/16" ID x 3/16" OD; 50 Ft
5010622

Call For Price
+ + + +
Cole-Parmer PVC 2-Stop Pump Tubing, 0.76 mm, Black/Black; 12/Pk
5013725

₹4,700.00INR / Pkg of 12
+
B-D Disposable Syringe, Non-Sterile, Luer-Lok, 20 mL; 25/Pk
0794416

₹4,500.00INR / Pkg of 25
=
Total Price 40500.00 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Ideal for general-purpose, laboratory, and single-use applications
  • Free technical application support available to assist with tubing selection
  • Smooth, polished inner wall prevents buildups
  • Excellent lot-to-lot consistency for reproducible results
  • Great flex fatigue resistance
  • BPA free
  • 1/16" ID x 3/16" OD

More About this Item

Use the clear and flexible Tygon® E-3603 tubing for various general laboratory applications. This nonoxidizing and noncontaminating tubing offers excellent chemical resistance to virtually all organic chemicals used in the laboratory. High tolerances and lot-to-lot consistency ensure reproducible results. Tubing slips over fittings and grips tight for a secure fit, making laboratory setup quick and simple. Abrasion and flex-fatigue resistant tubing provides superior life span.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Certificate of Compliance
Specifications
  • Tubing FormulationTygon® E-3603
  • Tubing OD (in)3/16
  • Tubing OD (mm)4.8
  • Tubing ID (in)1/16
  • Tubing ID (mm)1.6
  • Wall Thickness (in)1/16
  • Wall Thickness (mm)1.6
  • ColorClear
  • Max Pressure (PSI)70
  • Max Pressure (bar)4.8
  • Min Temperature (° F)-51
  • Max Temperature (° F)165
  • Min Temperature (° C)-46
  • Max Temperature (° C)74
  • Max Vacuum (in Hg)29.9
  • Max Vacuum (mm Hg)760
  • Bend Radius (in)1/8
  • Bend Radius (mm)3.2
  • Length (ft)50
  • Durometer56 Shore A
  • DescriptionE-3603 Tubing, 1/16" ID x 3/16" OD; 50 Ft
Documents & Certificates
Reviews
Q&A