B-D Disposable Syringe, Non-Sterile, Luer-Lok, Bulk Pack, 30 mL; 225/Cs

Representative image only.

B-D Disposable Syringe, Non-Sterile, Luer-Lok, Bulk Pack, 30 mL; 225/Cs

B-D | Mfr: 301033| Item: 0794524

Male Luer-Lok™ or slip tips allow for easy connection of syringe filters

₹49,400.00INR / Case of 225

₹49,400.00INR / Case of 225

Buy It Together

Current Item

B-D Disposable Syringe, Non-Sterile, Luer-Lok, Bulk Pack, 30 mL; 225/Cs
B-D Disposable Syringe, Non-Sterile, Luer-Lok, Bulk Pack, 30 mL; 225/Cs
0794524

₹49,400.00INR / Case of 225
+ + + + +
Trajan SGE Dispenser Syringe for Hamilton C and CX, 250 µL
1600134

₹12,300.00INR / Each
+
Tygon E-3603 Tubing, 1/16" ID x 3/16" OD; 50 Ft
5010622

Call For Price
=
Total Price 123300.00 ADD 7 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Constructed of durable polypropylene
  • Autoclavable
  • 30 mL capacity
  • Luer-lock tip connection
  • Available in bulk packages

More About this Item

Use these latex-free, disposable polypropylene syringes for your general-purpose applications. Available with either Luer-Lok or slip-tip connections. Non-sterile syringes are available in standard and bulk package options. Needles and shield tips are not included, order separately.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

Specifications
  • Syringe TypeLuer Lock
  • Syringe Capacity (mL)30
  • Syringe Capacity (cc)30
  • Graduations (mL)1
  • Graduations (cc)1
  • MaterialPolypropylene
  • DescriptionDisposable Syringe, Non-Sterile, Luer-Lok, Bulk Pack, 30 mL; 225/Cs
Reviews
Q&A