Alicat Digital Pressure Controller, 0 to 100 psig

Representative image only.

Alicat Digital Pressure Controller, 0 to 100 psig

Alicat | Mfr: PC-100PSIG-D| Item: 6802658

Digital display provides precise measurement and control

₹359,000.00INR / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹359,000.00INR / Each

Buy It Together

Current Item

Alicat Digital Pressure Controller, 0 to 100 psig
Alicat Digital Pressure Controller, 0 to 100 psig
6802658

₹359,000.00INR / Each
+ +
Alicat Mass Flow Controller with Display, 0 - 2 SLPM
1530905

₹229,000.00INR / Each
+
Alicat Mass Flow Controller with Display, 0 - 200 SCCM
1530902

₹222,000.00INR / Each
+
Alicat Mass Flowmeter with Display, 0 - 1 SLPM
1530881

₹169,000.00INR / Each
+
Alicat Power Adapter, 24 VDC, 1 Amp (Worldwide)
1530939

₹4,800.00INR / Each
=
Total Price 1014500.00 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Use absolute units to measure and control vacuum
  • Accurate gauges and controllers offer digital communications capabilities
  • Simple process connection and small footprint allows for easy system integration
  • Units read PSI as standard. If you would like a different unit of measure, please contact our technical support for a custom configuration
  • 1 year warranty

More About this Item

Digital devices use multiple configurations to perform and solve pressure needs in all types of applications. From controlling low vacuum, measuring pressures up to 200 psi, or performing as a back pressure controller, these pressure meters and controllers can handle most process applications. Eliminate tedious and error-prone manual pressure meters and controllers by using the precise input and output signals with simple analog or digital signals. These signals can be used to send data to a recorder, PLC, or other pressure and flow products. The easy-to-read, 4-digit LCD display and integrated keypad around the display is all that is required to program the units for service.

Single-Valve Controllers allow you to control absolute, gauge, back, and vacuum pressures. Customization is as simple as valve placement or pressure range selection. The speed of response and the stability of the unit offer many advantages over more common mechanical controllers in in-line flow-through applications.

1 Year Warranty
Specifications
  • Accuracy±0.25% full-scale
  • Min Pressure (PSI)0
  • Max Pressure (PSI)100
  • Min Temperature (° F)14
  • Max Temperature (° F)122
  • Min Temperature (° C)-10
  • Max Temperature (DegreeC)50
  • Wetted Materials302, 303, and 304 stainless steel; FKM, alumina ceramic, glass, gold, heat-cured epoxy, heat-cured silicone rubber, polyamide, silicon
  • Process Connection1/8" NPT(F)
  • Unit Of Measurementpsig, mm Hg, " Hg, " WC, mbar, Atm, Torr, kPa
  • Display4-digit LCD, 7/16"H (1.1 cm)
  • Media CompatibilityDry, noncorrosive gases
  • Depth (in)1 1/8
  • Height (in)4 1/8
  • Width (in)3 5/8
  • Depth (cm)2.8
  • Height (cm)10.5
  • Width (cm)9.2
  • DescriptionDigital Pressure Controller, 0 to 100 psig
  • Warranty1 year
Reviews
Q&A