Alicat Mass Flowmeter with Display, 0 - 1 SLPM

Representative image only.

Alicat Mass Flowmeter with Display, 0 - 1 SLPM

Alicat | Mfr: M-1SLPM-D| Item: 1530881

Provides fast, stable, repeatable flow rate control in milliseconds

₹169,000.00INR / Each

for an additional
₹63,000.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹169,000.00INR / Each

Buy It Together

Current Item

Alicat Mass Flowmeter with Display, 0 - 1 SLPM
Alicat Mass Flowmeter with Display, 0 - 1 SLPM
1530881

₹169,000.00INR / Each
+ + +
Alicat Single Ended Mini-Din Cable, 8-Pin Conductor, 6'
1530938

₹4,000.00INR / Each
+ +
Alicat Liquid Flowmeter with Display, 0 - 0.5 CCM
1530917

₹249,000.00INR / Each
+
Alicat Liquid Flowmeter with Display, 0 - 1 LPM
1530927

₹181,000.00INR / Each
+
Alicat Power Adapter, 24 VDC, 1 Amp (Worldwide)
1530939

₹4,800.00INR / Each
+ + =
Total Price 1119800.00 ADD 10 ITEMS TO CART
Product Description

Key Features

  • No warm-up required
  • Ninety-eight pre-loaded gas calibrations
  • Ten millisecond measurement response time
  • NIST-traceable calibration certificate included - accuracy up to ±0.5% of reading
  • A2LA 17025 Accredited calibration is available as an additional service and cost through our InnoCal Metrology Lab
  • Lifetime warranty

More About this Item

These mass flowmeters, with a fast control response time of 30 milliseconds (ms), offer quick integration into test stands for accurate verification without any warm-up time. They come with 98 pre-loaded gas calibrations, which can be switched seamlessly while maintaining accuracy. The stand-alone units measure mass flow, volumetric flow, temperature, and absolute pressure with flow rates displayed in standard liters per minute (SLPM). Key features include a backlit monochrome display, data I/O port for logging data to your computer, and flexible mounting options, including upside-down installation.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Conformite EuropeenneLifetime Warranty
Specifications
  • Repeatability±0.1% of reading + 0.02% of full scale
  • Accuracy±0.6% of reading
  • Width (InchShort)2 3/8
  • Height (InchShort)4 5/64
  • Max Pressure (PSI)75
  • Min Flow Rate (LPM)0
  • Max Flow Rate (LPM)1
  • Min Operating Temperature (° F)14
  • Min Operating Temperature (° C)-10
  • Max Operating Temperature (° F)140
  • Max Operating Temperature (° C)60
  • Process Connection (NPT(F))1/8
  • Process Connection1/8" NPT female
  • Response Time (msec)10
  • Power VDC5
  • Electrical Connections8-pin mini-DIN
  • Display TypeBack-lit monochrome
  • CommunicationsASCII and Modbus RTU over RS-243
  • DescriptionMass Flowmeter with Display, 0 - 1 SLPM
  • WarrantyLifetime
Reviews
Q&A