Alicat Mass Flow Controller with Display, 0 - 2 SLPM

Representative image only.

Alicat Mass Flow Controller with Display, 0 - 2 SLPM

Alicat | Mfr: MC-2SLPM-D| Item: 1530905

Provides accurate, real-time mass and volumetric flow readings

₹229,000.00INR / Each

for an additional
₹63,000.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹229,000.00INR / Each

Buy It Together

Current Item

Alicat Mass Flow Controller with Display, 0 - 2 SLPM
Alicat Mass Flow Controller with Display, 0 - 2 SLPM
1530905

₹229,000.00INR / Each
+ + + + + +
Alicat Liquid Flowmeter with Display, 0 - 1 LPM
1530927

₹181,000.00INR / Each
+
Alicat Power Adapter, 24 VDC, 1 Amp (Worldwide)
1530939

₹4,800.00INR / Each
+ + =
Total Price 1408000.00 ADD 10 ITEMS TO CART
Product Description

Key Features

  • No warm-up required
  • Ninety-eight pre-loaded gas calibrations
  • Ten millisecond measurement response time
  • NIST-traceable calibration certificate included - accuracy up to ±0.5% of reading
  • Lifetime warranty

More About this Item

These mass flow controllers, featuring a fast control response time of just 30 milliseconds (ms), offer quick integration into test stands for accurate verification without any warm-up time. They are capable of measuring and controlling flow generated by both positive pressure and suction. Real-time monitoring of flow, pressure, and temperature is available directly on the display screen.

The controllers come with 98 pre-loaded gas calibrations, which can be seamlessly switched while maintaining accuracy. The stand-alone units measure mass flow, volumetric flow, temperature, and absolute pressure, with flow rates displayed in standard liters per minute (SLPM). Additional key features include an LCD display with backlight, a data I/O port for logging data to your computer, and flexible mounting options, including upside-down installation.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Conformite EuropeenneLifetime Warranty
Specifications
  • Accuracy±0.6% of reading or ±0.1% of full scale, whichever is greater
  • Repeatability±0.1% of reading + 0.02% of full scale
  • Width (InchShort)3 19/32
  • Max Pressure (PSI)75
  • Height (InchShort)4 5/64
  • Min Flow Rate (LPM)0
  • Max Flow Rate (LPM)2
  • Wetted MaterialsStainlesss steel, fluoroelastomers, alumina ceramic, glass, gold, heat-cured epoxy, heat-cured silicone rubber, polyamide, silicon
  • Min Operating Temperature (° F)14
  • Min Operating Temperature (° C)-10
  • Max Operating Temperature (° F)140
  • Max Operating Temperature (° C)60
  • Process Connection (NPT(F))1/8
  • Process Connection1/8″ NPT female fitting
  • Response Time (msec)10
  • Power VDC12 - 24
  • Electrical Connections6-pin locking, 8-pin mini-DIN, 8-pin M12, DB-9, DB-15
  • Display TypeBack-lit monochrome
  • CommunicationsRS-232
  • DescriptionMass Flow Controller with Display, 0 - 2 SLPM
  • WarrantyLifetime
Reviews
Q&A