Alicat Mass Flow Controller with Display, 0 - 200 SCCM

Representative image only.

Alicat Mass Flow Controller with Display, 0 - 200 SCCM

Alicat | Mfr: MC-200SCCM-D| Item: 1530902

Provides accurate, real-time mass and volumetric flow readings

₹222,000.00INR / Each

for an additional
₹63,000.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹222,000.00INR / Each

Buy It Together

Current Item

Alicat Mass Flow Controller with Display, 0 - 200 SCCM
Alicat Mass Flow Controller with Display, 0 - 200 SCCM
1530902

₹222,000.00INR / Each
+ + + +
Alicat Liquid Flow Controller with Display, 0 - 5 CCM
1530931

₹258,000.00INR / Each
+ +
Alicat Single Ended Mini-Din Cable, 8-Pin Conductor, 6'
1530938

₹4,000.00INR / Each
+ +
Alicat Power Adapter, 24 VDC, 1 Amp (Worldwide)
1530939

₹4,800.00INR / Each
+ =
Total Price 1829800.00 ADD 10 ITEMS TO CART
Product Description

Key Features

  • No warm-up required
  • Ninety-eight pre-loaded gas calibrations
  • Ten millisecond measurement response time
  • NIST-traceable calibration certificate included - accuracy up to ±0.5% of reading
  • Limited lifetime warranty

More About this Item

These mass flow controllers, featuring a fast control response time of just 30 milliseconds (ms), offer quick integration into test stands for accurate verification without any warm-up time. They are capable of measuring and controlling flow generated by both positive pressure and suction. Real-time monitoring of flow, pressure, and temperature is available directly on the display screen.

The controllers come with 98 pre-loaded gas calibrations, which can be seamlessly switched while maintaining accuracy. The stand-alone units measure mass flow, volumetric flow, temperature, and absolute pressure, with flow rates displayed in standard cubic centimeters per minute (SCCM). Additional key features include an LCD display with backlight, a data I/O port for logging data to your computer, and flexible mounting options, including upside-down installation.

Please note; power supply and cable sold separately.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Conformite EuropeenneLifetime Warranty
Specifications
  • Repeatability±0.1% of reading + 0.02% of full scale
  • Accuracy±0.6% of reading or ±0.1% of full scale, whichever is greater
  • Width (InchShort)3 19/32
  • Height (InchShort)4 5/64
  • Max Pressure (PSI)75
  • Min Flow Rate (SCCM)0
  • Max Flow Rate (SCCM)200
  • Wetted MaterialsStainlesss steel, fluoroelastomers, alumina ceramic, glass, gold, heat-cured epoxy, heat-cured silicone rubber, polyamide, silicon
  • Min Operating Temperature (° F)14
  • Min Operating Temperature (° C)-10
  • Max Operating Temperature (° F)140
  • Max Operating Temperature (° C)60
  • Process Connection (NPT(F))1/8
  • Process Connection1/8″ NPT female fitting
  • Response Time (msec)10
  • Power VDC12 - 24
  • Electrical Connections6-pin locking, 8-pin mini-DIN, 8-pin M12, DB-9, DB-15
  • Display TypeBack-lit monochrome
  • CommunicationsRS-232
  • DescriptionMass Flow Controller with Display, 0 - 200 SCCM
  • WarrantyLifetime
Reviews
Q&A