Advantec 43307020 In-Line PFA Filter Holder, 47 mm; 1/Pk

Representative image only.

Advantec 43307020 In-Line PFA Filter Holder, 47 mm; 1/Pk

Advantec | Mfr: 43307020| Item: 0664462

Use the PFA holders with chemically aggressive liquids

₹65,500.00INR / Each

₹65,500.00INR / Each

Buy It Together

Current Item

Advantec 43307020 In-Line PFA Filter Holder, 47 mm; 1/Pk
Advantec 43307020 In-Line PFA Filter Holder, 47 mm; 1/Pk
0664462

₹65,500.00INR / Each
+
Advantec 43303010 Polypropylene Filter Holder for 25 mm Membranes
0662332

₹17,500.00INR / Pkg of 6
+ +
Polycarbonate Filter Holder, 13 mm, 12/pk
2955040

₹48,000.00INR / Pkg of 12
=
Total Price 162700.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Maximum operating temperature is 250°F (121°C)
  • Autoclavable
  • 1 year warranty

More About this Item

Dual support screens allow for flow in either direction. Exterior locking ring designed for quick assembly without tearing the membrane. They are ideal for sterilizing and filtering ultra clean liquids under positive pressure and filtering small volumes of high-purity acids, alkalis, or organic solvents. Body and support screens of the filters are made of PFA; O-ring is made of perfluoroelastomer.

The 47-mm holder has an air/bleed vent and features combination ¼” NPT(M) and ¼” OD tubing adapter connections.

1 Year Warranty
Specifications
  • Filter Diameter (mm)47
  • Body MaterialPFA
  • O-RingPerfluoroelastomer
  • Filtration Area (cm²)13.5
  • Inlet Connection1/4" NPT(M), 1/4" compression
  • Outlet Connections1/4" NPT(M), 1/4" compression
  • Overall Diameter (mm)67
  • Overall Diameter (in)2.64
  • Overall Length (mm)70
  • Overall Length (in)2.76
  • DescriptionIn-Line PFA Filter Holder, 47 mm; 1/Pk
  • Warranty1 year
Reviews
Q&A