Adam Equipment GGS 65A Gladiator Industrial Washdown Scale, 65lb/30kg x 0.005lb/2g, 9.8" x 9.8" Platform

Representative image only.

Adam Equipment GGS 65A Gladiator Industrial Washdown Scale, 65lb/30kg x 0.005lb/2g, 9.8" x 9.8" Platform

Adam Equipment | Mfr: GGS 65A| Item: 1113019

Find perfect balance of durability and performance for demanding applications

₹330,000.00INR / Each

for an additional
₹27,400.00INR / Each
for an additional
₹40,000.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹330,000.00INR / Each

Buy It Together

Current Item

Adam Equipment GGS 65A Gladiator Industrial Washdown Scale, 65lb/30kg  x 0.005lb/2g, 9.8" x 9.8" Platform
Adam Equipment GGS 65A Gladiator Industrial Washdown Scale, 65lb/30kg x 0.005lb/2g, 9.8" x 9.8" Platform
1113019

₹330,000.00INR / Each
+ + + +
Adam Equipment ATP2 Thermal Printer, 24 x 24 Dot
1112078

₹76,000.00INR / Each
=
Total Price 433400.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Internal rechargeable battery and AC adapter.

Key Features

  • Backlit display changes color to swiftly notify of checkweighing limits
  • Keypad with color coding enhances efficiency
  • Preset tare function expedites repetitive weighing
  • Hold function allows weight reading to be held on screen
  • IP68-rated for washdown capabilities, protection against water and dust
  • Maximum capacity of 35 kg with a 1 g readability
  • 5 year warranty

More About this Item

Ruggedly designed to handle washdown weighing tasks in food, pharmaceutical and industrial applications. These scales feature easy-to-clean 304 stainless steel construction ideal for wet and dusty environments. Heavy-duty rubber feet optimize stability.

In addition to weighing and checkweighing, scales well-accommodate parts counting, percentage weighing, check counting and display hold applications. Programmable auto power-off helps to save energy, while external calibration allows for verification and adjustment with weights.

Available RS-232 interface enables quick connection with computers and printers.

5 Year WarrantyConformite EuropeenneIP68 RatedUL Listed.
Specifications
  • Capacity (g)30000
  • Capacity (kg)30
  • Capacity (lbs)65
  • Readability (g)2
  • Repeatability (g)4
  • Linearity (g)4
  • Weighing Unitsg, kg, lb, lb:oz, oz, N
  • Calibration TypeExternal
  • OutputRS-232
  • RS-232 InterfaceYes
  • Stability IndicatorYes
  • Stabilization Time (Sec)2
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • Battery1 x Lead Acid (Included)
  • Power (VAC)100 to 240
  • Height (in)22 2/5
  • Length (InchShort)13 1/5
  • Width (in)11 19/32
  • Depth (in)13 3/4
  • Pan Length (in)9 51/64
  • Pan Width (in)9 51/64
  • Platform Length (in)9 3/4
  • Platform Width (in)9 3/4
  • Display Height (in)1 19/32
  • Readability (kg)2
  • DescriptionGladiator Industrial Washdown Scale, 65lb/30kg x 0.005lb/2g, 9.8" x 9.8" Platform
  • Warranty5 Years
Reviews
Q&A