Adam Equipment BCT 35A Industrial Bench Counting Scale with Built-In Advanced Label Printer, 35lb/6kg, 11.8" x 15.7" Platform

Representative image only.

Adam Equipment BCT 35A Industrial Bench Counting Scale with Built-In Advanced Label Printer, 35lb/6kg, 11.8" x 15.7" Platform

Adam Equipment | Mfr: BCT 35A| Item: 1113011

Confidently count and weigh, then print labels in style

Call For Price

for an additional
₹27,400.00INR / Each
for an additional
₹40,000.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Adam Equipment BCT 35A Industrial Bench Counting Scale with Built-In Advanced Label Printer, 35lb/6kg, 11.8" x 15.7" Platform
Adam Equipment BCT 35A Industrial Bench Counting Scale with Built-In Advanced Label Printer, 35lb/6kg, 11.8" x 15.7" Platform
1113011

Call For Price
+ + + =
Total Price 319700.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

12 VDC power adapter and internal rechargeable battery.

Key Features

  • Print customized barcodes, QR codes, and custom logos on 50 mm wide labels
  • Durable stainless steel platform is removable and easy to clean
  • Store up to 1006 PLUs or piece weights
  • Color-coded keypad on indicator enhances efficiency
  • Available in a range of capacities and readabilities
  • Maximum capacity of 35 lb with 0.001 lb readability
  • 3 year warranty

More About this Item

This rugged bench counting scale features the AE 504 indicator with multi-line display and advanced printing capabilities, making it a first-class choice for your industrial counting and weighing tasks, while offering excellent value. Get dependably accurate results for parts counting, check counting, averaging, checkweighing, and more. The built-in integrated printer prints weights, bar codes, QR codes, pictures, and custom logos on 50 mm wide labels; supports multiple languages.

Large, backlit LCD makes it visible in any lighting condition and features a sealed color-coded numeric keypad which allows you quick and easy selection of over 1,000 PLUs or to manually enter tare weights, unit weights, sample sizes, and other frequently used functions. The backlight on the LCD can be set to "always on," "always off" or "lit only when weighing." Adjustable leveling feet optimize scale setup, RS-232 interface connects to computers/printers, and the included rechargeable battery allows you to use the scale almost anywhere. Programmable auto power-off saves energy.

3 Year WarrantyConformite Europeenne
Specifications
  • Capacity (g)16000
  • Capacity (kg)16
  • Capacity (lbs)35
  • Readability (g)0.5
  • Repeatability (g)0.5
  • Linearity (g)1
  • Weighing Unitsg, kg, lb, oz
  • Calibration TypeExternal calibration
  • OutputRS-232
  • RS-232 InterfaceYes
  • Stability IndicatorYes
  • Stabilization Time (Sec)2
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • Battery1 x Lead Acid (Included)
  • Power (VAC)100 to 240
  • Length (InchShort)20 1/10
  • Height (in)26 51/64
  • Width (in)11 51/64
  • Depth (in)20 1/2
  • Pan Length (in)15 45/64
  • Pan Width (in)11 51/64
  • Platform Length (in)11 3/4
  • Platform Width (in)15 3/4
  • Display Height (in)29/32
  • DescriptionIndustrial Bench Counting Scale with Built-In Advanced Label Printer, 35lb/6kg, 11.8" x 15.7" Platform
  • Warranty3 Years
Reviews
Q&A