Adam Equipment AIP Impact Printer

Representative image only.

Adam Equipment AIP Impact Printer

Adam Equipment | Mfr: 1120014641| Item: 1180199

Quick and easy printer with compact design

₹101,000.00INR / Each

₹101,000.00INR / Each

Buy It Together

Current Item

Adam Equipment AIP Impact Printer
Adam Equipment AIP Impact Printer
1180199

₹101,000.00INR / Each
+ =
Total Price 101000.00 ADD 2 ITEMS TO CART
Product Description

Includes

Null modem cable and straight RS-232 cable.

Key Features

  • Preset to work with default RS-232 interface on Adam balances
  • Compact and easy to use

More About this Item

Simple-to-use features combined with quick set-up makes for a truly versatile printer. A single positive push-button feed key and three easy-to-read LED indicators make operation simple.

Specifications
  • Accessory TypePrinter
  • Power (VAC)100 to 240
  • MaterialABS
  • Connector TypeRS-232
  • RS-232 InterfaceYES
  • Height (in)4 2/5
  • Width (in)3 1/2
  • Length (in)7 2/5
  • DescriptionImpact Printer
  • Warranty1 year
Reviews
Q&A