Wildco 1200-E30 Kemmerer Water Sampler, 3 to 600 ft Depth, 304 SS, 1.2 L

Representative image only.

Wildco 1200-E30 Kemmerer Water Sampler, 3 to 600 ft Depth, 304 SS, 1.2 L

Wildco | Mfr: 1200-E30| Item: 0548510

Ensure closure in fast flowing streams or turbulent waters, regardless of line angle

₹192,000.00INR / Each

₹192,000.00INR / Each

Buy It Together

Current Item

Wildco 1200-E30 Kemmerer Water Sampler, 3 to 600 ft Depth, 304 SS, 1.2 L
Wildco 1200-E30 Kemmerer Water Sampler, 3 to 600 ft Depth, 304 SS, 1.2 L
0548510

₹192,000.00INR / Each
+
Sludge Judge C09247WA Sampler System, 3/4" OD, 15 ft
0546570

₹50,100.00INR / Each
+
Wildco Ekman dredge with case, 6" x 6" x 6" sample area
0547000

₹200,000.00INR / Each
+ + + =
Total Price 471500.00 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • The 304 SS models have urethane end seals (do not use when mercury concentrations exceed 1 ppm)
  • Acrylic models have silicone end seals
  • 3 month warranty

More About this Item

Sample at specific depths between 3 and 600 feet. The messenger activates the unique trip heads that ensure closure in fast flowing streams or turbulent waters, regardless of line angle. All models include a plastic carrying case; order messenger and line separately.

The 304 SS models have urethane end seals (do not use when mercury concentrations exceed 1 ppm).

3 Month Warranty
Specifications
  • MaterialStainless Steel
  • Sample Volume1.2 L
  • Bottle Type304 Stainless Steel
  • DescriptionKemmerer Water Sampler, 304 SS, 1.2 L, 3 to 600 ft depth
  • Warranty3 month
Reviews
Q&A