Wika 9833646 Bourdon Tube Pressure Gauge, 30" Hg to 0 psi, 2.5" Dial, 1/4" NPT(M)

Representative image only.

Wika 9833646 Bourdon Tube Pressure Gauge, 30" Hg to 0 psi, 2.5" Dial, 1/4" NPT(M)

Wika | Mfr: 9833646| Item: 9807810

Meets American Petroleum Institute (API) specifications

₹15,400.00INR / Each

for an additional
₹37,400.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹15,400.00INR / Each

Buy It Together

Current Item

Wika 9833646 Bourdon Tube Pressure Gauge, 30" Hg to 0 psi, 2.5" Dial, 1/4" NPT(M)
Wika 9833646 Bourdon Tube Pressure Gauge, 30" Hg to 0 psi, 2.5" Dial, 1/4" NPT(M)
9807810

₹15,400.00INR / Each
+ + + + =
Total Price 82500.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Suitable for corrosive environments, and gaseous or liquid media
  • Excellent load-cycle stability and shock resistance
  • All stainless steel construction with safety glass window
  • 1 year warranty

More About this Item

These all stainless steel gauges are designed to meet API and industry-specific specifications. Rugged construction makes these pressure gauges well suited for tough process industries including chemical, petroleum/refining, power stations, onshore and offshore mining, environmental technology, and new plant construction.

1 Year Warranty
Specifications
  • Accuracy±2.5% full-scale
  • Dial Size (in)2.5
  • Dial Size (mm)64
  • Min Pressure (PSI)0
  • Max Pressure (PSI)0
  • Min Temperature (° F)-40
  • Max Temperature (° F)212
  • Min Temperature (° C)-40
  • Max Temperature (DegreeC)100
  • Max Vacuum (" Hg)30
  • Liquid FillGlycerine
  • Wetted Materials316 SS
  • CaseStainless Steel
  • Lens MaterialPolycarbonate
  • Process Connection1/4" NPT(M), lower
  • Unit Of Measurement" Hg, psi
  • DisplayAnalog dial
  • Media CompatibilityGases and liquids compatible with wetted materials
  • DescriptionBourdon Tube Pressure Gauge, 30" Hg to 0 psi, 2.5" Dial, 1/4" NPT(M)
  • Warranty1 year
Reviews
Q&A