Wika 9678000 Hydraulic Pressure Gauge, 0 to 100 psi, 2.5 Dial, 1/4" NPT(M)

Representative image only.

Wika 9678000 Hydraulic Pressure Gauge, 0 to 100 psi, 2.5 Dial, 1/4" NPT(M)

Wika | Mfr: 9678000| Item: 6843413

Meets American Petroleum Institute (API) specifications

₹7,200.00INR / Each

₹7,200.00INR / Each

Buy It Together

Current Item

Wika 9678000 Hydraulic Pressure Gauge, 0 to 100 psi, 2.5 Dial, 1/4" NPT(M)
Wika 9678000 Hydraulic Pressure Gauge, 0 to 100 psi, 2.5 Dial, 1/4" NPT(M)
6843413

₹7,200.00INR / Each
+ + + =
Total Price 36900.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Suitable for corrosive environments, and gaseous or liquid media
  • Excellent load-cycle stability and shock resistance
  • All stainless steel construction with safety glass window
  • 1 year warranty

More About this Item

These all stainless steel gauges are designed to meet API and industry-specific specifications. Rugged construction makes these pressure gauges well suited for tough process industries including chemical, petroleum/refining, power stations, onshore and offshore mining, environmental technology, and new plant construction.

1 Year Warranty
Specifications
  • Accuracy±2.5% full-scale
  • Dial Size (in)2.5
  • Dial Size (mm)64
  • Min Pressure (PSI)0
  • Max Pressure (PSI)100
  • Liquid FillGlycerine
  • Wetted MaterialsCopper alloy
  • CasePlastic, black
  • Lens MaterialPlastic, clear (PMMA)
  • Process Connection1/4" NPT(M), lower
  • Unit Of Measurementpsi
  • DisplayAnalog dial
  • Media CompatibilityGases and liquids compatible with wetted materials
  • DescriptionHydraulic Pressure Gauge, 0 to 100 psi, 2.5 Dial, 1/4" NPT(M)
  • Warranty1 year
Reviews
Q&A