Torrey Pines EchoTherm HS60-2 Stirring Hot Plate, Programmable Ceramic, 6" x 6", 230V

Representative image only.

Torrey Pines EchoTherm HS60-2 Stirring Hot Plate, Programmable Ceramic, 6" x 6", 230V

Torrey Pines EchoTherm | Mfr: HS60-2| Item: 5180873

Store up to 10 programs in memory for instant recall and use

₹379,000.00INR / Each

for an additional
₹39,500.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹379,000.00INR / Each

Buy It Together

Current Item

Torrey Pines EchoTherm HS60-2 Stirring Hot Plate, Programmable Ceramic, 6" x 6", 230V
Torrey Pines EchoTherm HS60-2 Stirring Hot Plate, Programmable Ceramic, 6" x 6", 230V
5180873

₹379,000.00INR / Each
+ + + + =
Total Price 1230900.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Hot plate heats up to 450°C in approximately 2 minutes
  • Platinum RTD temperature measurement for ±1% accuracy
  • 1 year warranty

More About this Item

Repeat any program up to 98 times automatically. Multiple temperatures, temperature ramp rates, stirring speeds and timed events can be stored. Includes timer to 99 hours, 59 minutes with auto-off option. Unit can be programmable or non-programmable in operation. Offers RS232 interface for control or recording data via a computer. 6-foot cord with plug is included.

Conformite Europeenne1 Year Warranty
Specifications
  • Top Plate Length (in)6
  • Top Plate Width (in)6
  • Top Plate Length (cm)15.24
  • Top Plate Width (cm)15.24
  • Top Plate MaterialCeramic
  • Max Temperature (° F)842
  • Max Temperature (° C)450
  • Temperature Accuracy (° C)±1.0°
  • Low Speed (rpm)100
  • High Speed (rpm)1500
  • Length (in)10
  • Width (in)7
  • Height (in)4 1/2
  • Length (cm)25.4
  • Width (cm)17.78
  • Height (cm)11.43
  • TimerYes
  • Timer range99 minutes
  • Plug TypeUS Standard, 3-prong
  • Power (VAC)230
  • DescriptionStirring Hot Plate, Programmable Ceramic, 6" x 6", 230V
  • Warranty1 year
Reviews
Q&A